Shop All Industrial Markers
Markal
Dura-Ink Markers
Mfr # 96026G
Zoro # G902710264
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.7
- Length 5.5
- Outside Diameter 0.02
- Height 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 96026G
- Zoro # G902710264
- UPC # 48615960265
- Country of Origin India
- Category Industrial Markers
Dimensions
Width | 0.7 |
Length | 5.5 |
Outside Diameter | 0.02 |
Height | 0.7 |
Description
The tips on these extra-tough fine tip markers won't spread or mush and easily write on small tags and surfaces. These markers have a fast-drying, smear-resistant permanent ink that’s waterproof and works on metal, wood, cardboard, paper, plastic and glass.
Select color from drop-down menu above.
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Double Sided Tape, Permanent, 1/2x450 in. (137)
- SOUTHWORTH Paper, Parchment, 24No, Gold, PK500 (994C)
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (96809)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 26"x 19", Transparent (711319)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (90904)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97256)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (96826)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97275)
- MARKAL EA YELLOW LIQUID PAINT MARKER (MKL096821)
- MARKAL Paint Marker, Medium Tip, Light Blue Color Family, Paint (96835)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97035)
- Markal Industrial Markers