Shop All Industrial Markers
Markal
Crayon and Marker Holder, Large Tip, Black Color Family
Mfr # 85400
Zoro # G3320941
original price:
$21.29
5% off
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specially-Designed, Leather Wrist Strap Reduces Hand Fatigue and Protects Hex-Shaped Markers
- Tip Size 1/2 in
- Tip Style Hex
- Color Black
- Marking Tool Tip Size Group Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markal
- MFR # 85400
- Zoro # G3320941
- UPC # 048615854007
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 1/2 in |
Marking Tool Tip Size Group | Large |
Overall Length | 6 in |
Details
Item | Crayon and Marker Holder |
Features | Specially-Designed, Leather Wrist Strap Reduces Hand Fatigue and Protects Hex-Shaped Markers |
Tip Style | Hex |
Color | Black |
Marking Tool Color Family | Blacks |
Marking Tool Surface Material | Concrete, Rubber, Stone, Wood |
Marking Tool Product Group | Paint Crayons |
Compatible Mfr Part Number | 85400 |
Material | Metal |
For Use With | #200, #500, Pro-EX, Optimark and Tyre Marque Lumber Crayons, Markal Hex-Shaped Marker |
Accessory Type | Holder |
Description
Crayon and Marker Holder, Accessory Type Holder, Color Black, Compatible Grainger Part Number 41MW20, Compatible Mfr Part Number 85400, For Use With #200, #500, Pro-EX, Optimark and Tyre Marque Lumber Crayons, Markal Hex-Shaped Marker, Material Metal, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS Bazic Legal Size Hardboard Clipboard w/ Sturdy Spring Clip Case of 24 (1804)
- ADAMS MFG Adams® Sales Order Book, 3-Part, Carbonless, 4-3/16" X 7-3/16", 50 Sets/Pad (TC4705)
- OXFORD Diploma Cover, 12-1/2"x10-1/2", Insert 12"x10", Vinyl, Navy (OXF44212)
- ZORO SELECT Tape Dispenser Blade, 1/64" H x 2-1/8" L (52WX74)
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (97263)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96824)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (96821)
- MARKAL Paint Marker, Medium Tip, Light Blue Color Family, Paint (96971)
- MARKAL Markal 434-80230 Gray B Paintstick Marker (434-80230)
- MARKAL Markal 434-61051 White Quik Stik Paint Marker 0-140Deg. M (434-61051)
- UNI-PAINT Permanent Marker, Medium Tip, White Color Family, Paint, 12 PK (63613)
- Markal Industrial Markers