Shop All Industrial Markers
Markal
China Marker, Medium Tip, White Color Family
Mfr # 96010
Zoro # G3320899
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Immediate
- Features Low-Cost, General Purpose Marker for Smooth Writing on Most Surfaces; Moisture-Resistant Marker, Can be Used Effectively in Most Climates; No Sharpening Required; Pull String and Unwrap Paper; High-Visibility Colors for Instant Identification
- Tip Size Standard
- Color White
- Marking Tool Tip Size Group Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 96010
- Zoro # G3320899
- UPC # 048615960104
- Country of Origin Korea, Republic of
- Category Industrial Markers
Dimensions
Tip Size | Standard |
Marking Tool Tip Size Group | Medium |
Marker Size Group | Fine |
Tip Size Group | Medium |
Overall Length | 6 1/2 in |
Description
China Marker, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Overall Length 6 1/2 in, Pigment Color White, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging File Folder, FasTab, Yellow, PK20 (64097)
- ZORO SELECT 16" x 12" Open Poly Bags, 4 mil, Clear, PK 500 (5DHV1)
- DYKEM Tube Marker, Medium Tip, Orange Color Family, Ink (83514)
- AVERY Avery TrueBlock Shipping Labels, 200PK (AVE5816)
- MARKAL China Marker, Medium Tip, Yellow Color Family (96011)
- MARKAL China Marker, Medium Tip, Red Color Family (96012)
- MARKAL China Marker, Medium Tip, Blue Color Family (96015)
- MARKAL Industrial Marker, Medium Tip, Red Color Family, Ink (96222)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97031)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97253)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97302)
- Markal Industrial Markers