Shop All Industrial Markers
Markal
China Marker, Medium Tip, Green Color Family
Mfr # 96016
Zoro # G3320847
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Immediate
- Features Low-Cost, General Purpose Marker for Smooth Writing on Most Surfaces; Moisture-Resistant Marker, Can be Used Effectively in Most Climates; No Sharpening Required; Pull String and Unwrap Paper; High-Visibility Colors for Instant Identification
- Tip Size Standard
- Color Green
- Marking Tool Tip Size Group Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 96016
- Zoro # G3320847
- UPC # 048615960166
- Country of Origin Korea, Republic of
- Category Industrial Markers
Dimensions
Tip Size | Standard |
Marking Tool Tip Size Group | Medium |
Tip Size Group | Medium |
Overall Length | 6 1/8 in |
Marker Size Group | Fine |
Description
China Marker, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Overall Length 6 1/8 in, Pigment Color Green, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 4", White, 25/Bundle (55VG60)
- HURON Vertical Desk Organizer (HURHASZ0147)
- SMEAD Poly Project Organizer, 24 Letter-Size Sleeves, Gray w/Bright Pockets (89206)
- GLOBE-WEIS Accordion Files with Flap 21 Pockets 1/3 Tab Letha Tone Legal Brown (R119ALHD)
- MARKAL China Marker, Medium Tip, Blue Color Family (96015)
- MARKAL China Marker, Medium Tip, Yellow Color Family (96011)
- MARKAL China Marker, Medium Tip, Red Color Family (96012)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96963)
- MARKAL Paint Crayon, Large Tip, Silver Color Family, 12 PK (80233)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (96817)
- SABER PAINT RT Retractable Paint Marker, General Purpose, Yellow, PK12 (59150)
- Markal Industrial Markers