Shop All Industrial Markers
This Product is Discontinued
Markal
China Marker, Medium Tip, Crimson Color Family (Discontinued)
Mfr # 96014
Zoro # G3320865
This Product is Discontinued
Key Features
- Dry Time Immediate
- Features Low-Cost, General Purpose Marker for Smooth Writing on Most Surfaces; Moisture-Resistant Marker, Can be Used Effectively in Most Climates; No Sharpening Required; Pull String and Unwrap Paper; High-Visibility Colors for Instant Identification
- Tip Size Standard
- Marking Tool Tip Size Group Medium
- Marking Tool Surface Material Cardboard, Ceramic, Glass, Metal, Paper, Plastic, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 96014
- Zoro # G3320865
- UPC # 048615960142
- Country of Origin Korea, Republic of
- Category Industrial Markers
Dimensions
Tip Size | Standard |
Marking Tool Tip Size Group | Medium |
Marker Size Group | Fine |
Overall Length | 6 7/8 in |
Tip Size Group | Medium |
Description
China Marker, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Overall Length 6 7/8 in, Pigment Color Crimson, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.