Shop All Industrial Markers
Markal
China Marker, Large Tip, Black Color Family, 12 PK
Mfr # 96013
Zoro # G7221369
product price: $11.89
/pk 12, $0.99/ea
Sold in multiples of 2 for $23.78
$23.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Immediate
- Features Low-Cost, General Purpose Marker for Smooth Writing on Most Surfaces; Moisture-Resistant Marker, Can be Used Effectively in Most Climates; No Sharpening Required; Pull String and Unwrap Paper; High-Visibility Colors for Instant Identification
- Tip Material Wax
- Tip Size 3 mm
- Tip Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 96013
- Zoro # G7221369
- UPC # 048615960135
- Country of Origin Korea, Republic of
- Category Industrial Markers
Dimensions
Tip Size | 3 mm |
Marking Tool Tip Size Group | Large |
Overall Length | 6 3/4 in |
Tip Size Group | Medium |
Marker Size Group | Fine |
Description
China Marker, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -20 Degrees F, Overall Length 6 3/4 in, Pigment Color Black, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Graph Paper Pad, 17in. x 11in. 50 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Graph Paper (25602)
- MAYNE Westbrook Plus Mail Post - White (5830-W)
- ZORO SELECT 24" x 20" Open Poly Bags, 4 mil, Clear (5DHX3)
- COMPLYRIGHT Employee Folder, Expanded, Confid, PK25 (A0175)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97032)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96822)
- MARKAL Paint Crayon, Large Tip, Fluorescent Red Color Family, 12 PK (82832)
- MARKAL Liquid Paint Marker, Wax, White, 12.7mm Tip (80350)
- MARKAL Industrial Marker, Fine Tip, Red Color Family, Ink (96022)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (90904)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (81920)
- Markal Industrial Markers