Shop All Pencils
Markal
Carpenters Pencil, Medium, Flat, 3 mm Tip
Mfr # 96928
Zoro # G708449344
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 3/4 cm
- Width 6 1/4 in
- Tip Size 3 mm
- Body Material Wood
- Core Hardness Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 17 3/4 cm |
Width | 6 1/4 in |
Tip Size | 3 mm |
Details
Item | Carpenter's Pencil |
Body Material | Wood |
Core Hardness | Medium |
Specialty Environment or Surface Conditions | Rough |
Body Shape | Flat |
Pigment Color | Graphite |
Core Shape | Flat |
Includes | (12) Pencils |
Body Color | Brown |
Product Type | Rough Carpenter's Pencil |
Compatible Surfaces | Lumber, Masonry, Wood |
Description
Carpenter's Pencil, Body Color Brown, Body Material Wood, Body Shape Flat, Compatible Surfaces Lumber, Masonry, Wood, Core Hardness Medium, Core Shape Flat, Includes (12) Pencils, Length 17 3/4 cm, Pigment Color Graphite, Product Type Carpenter's Pencil, Specialty Environment or Surface Conditions Rough, Width 6 1/4 in, Tip Size 3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Toner Cartridge, GPR-38, Black (3766B003AA)
- BIC Dry Erase Marker, Fine, Blue, 12PK (BICGDE11BE)
- U BRANDS Single-Sided Dry Erase Lap Board, 12 x 9, White Surface, 6PK (3135U00-01)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (5CNH0)
- MARKAL Markal 434-96006 Silver Streak Round W-Refill - 24 Refills (434-96006)
- MARKAL Markal 434-96928 Carpenter Pencils; Medium Lead - Gray (434-96928)
- STAEDTLER Pencil, Preshrpnd, #2Hb, PK144 (13247C144ATH)
- CHARLES LEONARD Checking Pencil with Eraser, Red, 12 Per Box, PK12 (65030)
- BIC Mechanical Pencil, 0.5mm, Metallic, PK24 (BICMPLMFP241)
- DERWENT Inktense Pencil 24-Color Tin Set (700929)
- TICONDEROGA Pencil, Pre-Sharpened, Yellow Barrel, PK12 (72067)
- Markal Pencils