Shop All Pipe Thread Sealants
This Product is Discontinued
Markal
Anaerobic Thread Sealant 8.5 fl oz, Tube, White, Paste (Discontinued)
Mfr # 49250
Zoro # G3887646
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Acids-Diluted, Air, Alcohol, Aliphatic Solvents, Alkalies-Diluted, Aromatic Solvents, Bio-Diesel, Brine, Butane, Diesel, Ethanol, Gasoline, Lp Gas, Natural Gas, Oils, Propane, Refrigerants, Steam, Water
- Color White
- Size 250 mL
- Includes No Solvents
- Flash Point 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 49250
- Zoro # G3887646
- UPC # 048615492506
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 250 mL |
Container Size and Type | 8.5 fl oz Tube |
Container Size | 8.5 fl oz |
For Maximum Thread Diameter | 3 in |
Container Size Range | 5.1 oz to 10 oz |
Description
Anaerobic Thread Sealant, Cure Type Anaerobic, Container Size 8.5 fl oz, Container Type Tube, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Gases 3,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color White, For Fluid Type Gases, For Material Type Metal, Specific Sealing Application General Purpose Thread Sealing, For Maximum Thread Diameter 3 in, Features Solvent Free, Flash Point 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.