Shop All Books
Mark Twain Media
World War II Workbook, Grades 6-12
Mfr # 405066
Zoro # G901243442
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 6-12
- Color Multi
- Includes 1 workbook (128 pages)
- Recommended Age 11-18 years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mark Twain Media
- MFR # 405066
- Zoro # G901243442
- UPC # 44222292751
- Country of Origin United States
- Category Books
Details
Recommended Grade | Grade 6-12 |
Color | Multi |
Includes | 1 workbook (128 pages) |
Recommended Age | 11-18 years |
Material | Paper |
Description
Mark Twain Media's book, World War II, for grades 6-12, focuses on bringing to light the decisions and events that led to and were a part of the war. The book highlights the rise of dictators; the beginning of the war; fighting in Europe, Africa, and Asia; naval, air, and land battles; the Holocaust; Allied leaders and strategies; the resolution of the war; and the war's effects on world history. Each lesson includes a reading selection with background information on important people and events, as well as an Activity page and a Recalling Key Details page. The Activity pages feature graphic organizers that allow students to display and organize information in creative ways. Debate topics are also included that give students the opportunity for class or small-group discussion, additional research, and extended writing on various topics. The Recalling Key Details pages are focused on developing reading comprehension skills with matching, true/false, fact/opinion, sequencing, multiple choice, and structured response questions.
Mark Twain Media Publishing Company specializes in providing engaging supplemental books and decorative resources to complement middle- and upper-grade classrooms. Designed by leading educators, the product line covers a range of subjects including mathematics, sciences, language arts, social studies, history, government, fine arts, and character.
Mark Twain Media Publishing Company specializes in providing engaging supplemental books and decorative resources to complement middle- and upper-grade classrooms. Designed by leading educators, the product line covers a range of subjects including mathematics, sciences, language arts, social studies, history, government, fine arts, and character.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Stamp, Red/Blue, Completed, 1-5/8"x1/2" (035538)
- FLASH FURNITURE Cork/Marker Board, 64.25W x 64.75H (YU-YCI-005-CK-GG)
- MAKERBOT MakerBot® PVA Precision Material (375-0002A)
- GBC Thermal Roll Film, EZload, 25" x 500 ft. (3000004EZ)
- MARK TWAIN MEDIA Interactive Notebook - Colonization Resource Book, Grade 5-8 (405062)
- MARK TWAIN MEDIA Science Warm-Ups, Grades 5-8+ (404259)
- MARK TWAIN MEDIA Understanding the U.S. Constitution, Grades 5-12 (405014)
- MARK TWAIN MEDIA Interactive Notebook - Westward Expansion Resource Book, Grade 5-8 (405064)
- MARK TWAIN MEDIA Forensic Investigations Activity Book (404098)
- SCHOOL ZONE PUBLISHING Subtraction 0-12 Flash Cards (04007)
- THE E-Z GRADER E-Z Grader, Large Print, Blue, PK3 (7200)
- Mark Twain Media Books