Shop All Books
Mark Twain Media
U.S. History - People and Events 1607-1865 Resource Book, Grade 6-12
Mfr # 404264
Zoro # G301242847
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 6-12
- Material Paper
- Color Multi
- Recommended Age 11-18 years
- Includes 1 book (96 pages)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mark Twain Media
- MFR # 404264
- Zoro # G301242847
- Country of Origin United States
- Category Books
Details
Recommended Grade | Grade 6-12 |
Material | Paper |
Color | Multi |
Recommended Age | 11-18 years |
Includes | 1 book (96 pages) |
Description
The Mark Twain U.S. History: People and Events 1607–1865 social studies book highlights the decisions and events that have played an important part in shaping America during that time. This middle school history book includes profiles of the people who made those decisions and a timeline of events.
U.S. History: People and Events takes your students on a journey through America's past and challenges them with activities to spark discussion and deepen their understanding for how America came to be. These activities include:
• map analysis
• discussion questions
• graphic organizers
• research opportunities
Mark Twain Media Publishing Company proudly creates engaging supplemental books and decorations for middle-grade and upper-grade classrooms. Designed by leading educators, Mark Twain products cover a range of subjects, including science, language arts, fine arts, government, social studies, history, character, and conduct.
U.S. History: People and Events takes your students on a journey through America's past and challenges them with activities to spark discussion and deepen their understanding for how America came to be. These activities include:
• map analysis
• discussion questions
• graphic organizers
• research opportunities
Mark Twain Media Publishing Company proudly creates engaging supplemental books and decorations for middle-grade and upper-grade classrooms. Designed by leading educators, Mark Twain products cover a range of subjects, including science, language arts, fine arts, government, social studies, history, character, and conduct.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap, 14 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A934)
- ZORO SELECT 18" x 8" Open Poly Bags, 2 mil, Clear (5DTJ1)
- AVERY White Hole Reinforcement, 1/4", PK200 (AVE05729)
- ZORO SELECT 12" x 18" Open Poly Bags, 1 mil, Clear, PK 1000 (55NK54)
- MARK TWAIN MEDIA Understanding the U.S. Constitution, Grades 5-12 (405014)
- MARK TWAIN MEDIA Interactive Notebook - Colonization Resource Book, Grade 5-8 (405062)
- MARK TWAIN MEDIA Forensic Investigations Activity Book (404098)
- SCHOLASTIC TEACHING RESOURCES Learning Mats - Sight Words, Grades K-2 (SC823966)
- LEARNING RESOURCES Upper/Lower Magnetic Letters, 82/ST, AST PK (LRN7725)
- SHELL EDUCATION 180 Days of Geography, Grade 5 (28626)
- TYNDALE HOUSE PUBLISHERS NLT Parallel Study Bible - Brown & Tan TuTone (56144)
- Mark Twain Media Books