Shop All Books
Mark Twain Media
Understanding the U.S. Constitution, Grades 5-12
Mfr # 405014
Zoro # G1426727
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 10-17 Years
- Includes 1 book (96 pages)
- Recommended Grade Grade 5-12
- Material Paper
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mark Twain Media
- MFR # 405014
- Zoro # G1426727
- Country of Origin United States
- Category Books
Details
Recommended Age | 10-17 Years |
Includes | 1 book (96 pages) |
Recommended Grade | Grade 5-12 |
Material | Paper |
Color | Multi |
Description
Understanding the US. Constitution for fifth to twelfth grades helps students become informed citizens by delving into the history and structure of the U.S. Constitution. This social studies resource book covers the birth of the Constitution, the branches of government, the articles, and the amendments. Full copy of the U.S. Constitution and a sample test are included.
Mark Twain Media Publishing Company specializes in providing engaging supplemental books and decorative resources to complement middle- and upper-grade classrooms. Designed by leading educators, this product line covers a range of subjects including mathematics, sciences, language arts, social studies, history, government, fine arts, and character.
Mark Twain Media Publishing Company specializes in providing engaging supplemental books and decorative resources to complement middle- and upper-grade classrooms. Designed by leading educators, this product line covers a range of subjects including mathematics, sciences, language arts, social studies, history, government, fine arts, and character.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL HOBBIES Universal Hobbies UH8140 1-50 Scale Komatsu PC210LC-11 with Hammer Drill Universal Hobbies Diecast Model (UH8140)
- POPULAR PLAYTHINGS Bingo Game Set (514)
- ZORO SELECT Steel Strapping, 20 mil, Steel (3CTX1)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 3", White, 50/Bundle (M643)
- MARK TWAIN MEDIA Forensic Investigations Activity Book (404098)
- MARK TWAIN MEDIA Interactive Notebook - Westward Expansion Resource Book, Grade 5-8 (405064)
- MARK TWAIN MEDIA Science Warm-Ups, Grades 5-8+ (404259)
- MARK TWAIN MEDIA Interactive Notebook - Colonization Resource Book, Grade 5-8 (405062)
- CARSON DELLOSA In a Flash - Animal Life Cycles (109567)
- TREND ENTERPRISES Addition 0-12 All Facts Skill Drill Flash Cards (T53201)
- SHELL EDUCATION One Hundred and Eighty Days of Problem Solving for Kindergarten (51612)
- Mark Twain Media Books