Shop All Books
Mark Twain Media
Interactive Notebook - Colonization Resource Book, Grade 5-8
Mfr # 405062
Zoro # G701243383
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 5-8
- Recommended Age Teacher
- Material Paper
- Includes 1 resource book (64 pages)
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mark Twain Media
- MFR # 405062
- Zoro # G701243383
- UPC # 44222292713
- Country of Origin United States
- Category Books
Details
Recommended Grade | Grade 5-8 |
Recommended Age | Teacher |
Material | Paper |
Includes | 1 resource book (64 pages) |
Color | Multi |
Description
Encourage students to create their own learning portfolios with the Mark Twain Interactive Notebook: Colonization for grades 5-8. This 64-page interactive notebook includes 19 lessons that cover four units of study: First Settlements, Colonies in North America, Life in the Colonies, and Conflict Comes to the Colonies. Students are encouraged to be creative, use color, and work with interactive content to gain a greater understanding of the topics covered. This workbook helps students record, store, and organize essential information and serve as resources for review and test prep.
The Interactive Notebook series for grades 5 through 8 is designed to allow students to become active participants in their own learning by creating interactive notebooks. Each book provides an easy-to-follow plan for setting up, creating, and maintaining interactive notebooks for the social studies classroom.
Mark Twain Media Publishing Company specializes in providing engaging supplemental books and decorative resources to complement middle- and upper-grade classrooms. Designed by leading educators, this product line covers a range of subjects including mathematics, sciences, language arts, social studies, history, government, fine arts, and character.
The Interactive Notebook series for grades 5 through 8 is designed to allow students to become active participants in their own learning by creating interactive notebooks. Each book provides an easy-to-follow plan for setting up, creating, and maintaining interactive notebooks for the social studies classroom.
Mark Twain Media Publishing Company specializes in providing engaging supplemental books and decorative resources to complement middle- and upper-grade classrooms. Designed by leading educators, this product line covers a range of subjects including mathematics, sciences, language arts, social studies, history, government, fine arts, and character.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 5", 2 mil, Clear, Pk1000 (MGRL2P0505)
- SWINGLINE Staples, Heavy-Duty, Cp, 3/4", PK1000 (35319)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (GI117-00G)
- ZORO SELECT Reclosable Poly Bag Slide Seal 10" x 8", 3 mil, Clear, Pk250 (5CNX5)
- MARK TWAIN MEDIA Forensic Investigations Activity Book (404098)
- MARK TWAIN MEDIA Science Warm-Ups, Grades 5-8+ (404259)
- MARK TWAIN MEDIA Understanding the U.S. Constitution, Grades 5-12 (405014)
- MARK TWAIN MEDIA Interactive Notebook - Westward Expansion Resource Book, Grade 5-8 (405064)
- HOUGHTON MIFFLIN HARCOURT Little Blue Truck Big Book (9780547482484)
- EVAN-MOOR Daily Common Core Math Practice, Grade 4 (753)
- SHARKBITE ELBW DWSHR HOSE3/8X3/4SB (U2276LFA)
- Mark Twain Media Books