Shop All Permanent Markers
Mark-A-Lot
Desk-Style Permanent Marker, Chisel Tip, Green
Mfr # 7170907885
Zoro # G3038413
product price: $0.86
/ea
Sold in multiples of 144 for $123.84
$123.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Tip Size 4.7625 mm
- Features Water Resistant, Non Washable Ink, Wear Resistant, Fray Resistant, Smooth Writing, Low-odor Ink, Non-toxic, Quick-drying Ink
- Standards ACMI-AP, ASTM D4236
- Barrel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mark-A-Lot
- MFR # 7170907885
- Zoro # G3038413
- UPC # 071709078850
- Country of Origin Mexico
- Category Permanent Markers
Dimensions
Tip Size | 4.7625 mm |
Details
Item | Desk-Style Permanent Marker,Chisel Tip,G |
Color | Green |
Features | Water Resistant, Non Washable Ink, Wear Resistant, Fray Resistant, Smooth Writing, Low-odor Ink, Non-toxic, Quick-drying Ink |
Standards | ACMI-AP, ASTM D4236 |
Barrel Material | Plastic |
Marker Point Style | Chisel |
Marker Point | Regular |
Barrel Color | Green |
Description
Desk-Style Permanent Marker,Chisel Tip,G, Markers Brand MARKS-A-LOT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY 2- Part Carbon Guest Check, 250Pk (U72926AH)
- POPULAR PLAYTHINGS Playstix® 150-Piece Set (PPY90000)
- INTEGRA Chisel Point Dry Erase Markers, Blk, PK12 (ITA30010)
- TAPECASE Shipping Labels, Black/Green, PK500 (16U795)
- MARK-A-LOT Desk-Style Permanent Marker, Chisel Tip, Red (7170907887)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Blue (7170908886)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Black (7170908888)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Green (7170908885)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Red (7170908887)
- MARK-A-LOT Desk-Style Permanent Marker, Chisel Tip, Black (7170907888)
- SCHOOL SMART MARKER PERMANENT BLACK PACK OF 48 PK (PY106605-48BLACK)
- Mark-A-Lot Permanent Markers