Shop All Force Gauges
Mark-10
Series 3 Digital Force Gauge, 100 x 0.1 lbF
Mfr # M3-100
Zoro # G211229372
product price: $834.79
/ea
Free Shipping & Returns
$834.79
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
- Brand Mark-10
- MFR # M3-100
- Zoro # G211229372
- Country of Origin United States
- Category Force Gauges
Description
Ideal for tension and compression force testing in numerous applications up to 100 lbF 500 N, this gauge features a sampling rate of 2000 Hz for accurate results under a wide range of test conditions. In addition, the backlit graphic LCD has sizeable characters, and the available menu accesses its features and configurable parameters.
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
- THUEMLING Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-410-BG)
- AMPROBE Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-220)
- PROSKIT Multimeter, Digital (MT-1210)
- DEFELSKO Dew Point Mtr, 0 to 100 per Rel Hum Rnge (PosiTector DPM)
- JONARD TOOLS Push Pull Force Gauge, 0 to 72 Oz (GPP-72)
- PCE INSTRUMENTS Force Gauge, 0 to 2,500 N (PCE-DFG N 2.5K)
- TORBAL Wireless Force Gauge, 10000lbf x 2lbf (FC50K)
- TORBAL Digital Force Gauge, 4lbf x 0.001lbf (FB20)
- SHIMPO Mechanical Force Gauge, Analog, 20N (MFD-02)
- EXTECH Digital Force Gauge, RS-232 Interface (475055)
- SHIMPO Force Gauge, S-Beam Load Cell, 450 lb. (FG-7000L-S-2)
- Mark-10 Force Gauges