Shop All Force Gauges
Mark-10
Series 2 Economical Digital Force Gauge, 50 x 0.05 lbF
Mfr # M2-50
Zoro # G411229356
Free Shipping & Returns
$564.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mark-10
- MFR # M2-50
- Zoro # G411229356
- Country of Origin United States
- Category Force Gauges
Description
Ideal for simple tension and compression force testing applications up to 50 lbF 250 N, this force gauge features peak tension and compression readings reliably via the ±0.5% accuracy and 500 Hz sampling rate. In addition, it offers overload protection to 200% of capacity and a large, backlit graphic display with auto-dimming.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Clamp Temp Probe, Type K, -4 to 200F (5RMF0)
- DIXON ABS Dry Gauge, 1/4", Back Mount 0-200psi (GC235)
- EXTECH Dual Range AC Voltage Detector, 100 to 1000V AC, 24 to 1000V AC, 6 1/4 in Length (DV25)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 11In L (1LG-11R)
- SHIMPO Chuck Pins, 30mm, For 4TLG4 to 4TLG7, PK4 (TNP-TP30)
- JONARD TOOLS Dynamometer Gauge, Dial, 10-100g (GD-10)
- TORBAL Digital Force Gauge, 2lbf x 0.0005lbf (FB10)
- SHIMPO Maximum Pin Grip, 1mm, M6 Thread (FG-M6PIN1)
- PCE INSTRUMENTS Force Gauge, 0 to 2,500 N (PCE-DFG N 2.5K)
- PCE INSTRUMENTS Force Gauge, 0 to 10,000 N (PCE-DFG N 10K)
- JONARD TOOLS Dynamometer Gauge, Dial, 5-50g (GD-5)
- Mark-10 Force Gauges