Shop All Force Gauges
Mark-10
Series 2 Economical Digital Force Gauge, 10 x 0.01 lbF
Mfr # M2-10
Zoro # G011229374
product price: $564.29
/ea
Free Shipping & Returns
$564.29
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
- Brand Mark-10
- MFR # M2-10
- Zoro # G011229374
- Country of Origin United States
- Category Force Gauges
Description
Ideal for simple tension and compression force testing applications up to 10 lbF 50 N, this force gauge features peak tension and compression readings reliably via the ±0.5% accuracy and 500 Hz sampling rate. In addition, it offers overload protection to 200% of capacity and a large, backlit graphic display with auto-dimming.
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
- DWYER INSTRUMENTS Dwyer Magnehelic Air Filter Kit (A-605)
- UEI TEST INSTRUMENTS Leak Test Vial (RLDLS)
- UNITED SCIENTIFIC Probe Thermometer, 25 To 125 Degrees F (THMPR1)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, 2 in. (20W1005PH02BVAC)
- PHASE II Force Gauge, Analog, with Direct LB/KG Scale Readout, 45lb/20.4kg (AFG-0500)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7009)
- PCE INSTRUMENTS Force Gauge, 0 to 0.5 kN (PCE-DFG NF 0.5K)
- SHIMPO Mechanical Force Gauge, Range 100 lb (MF-100)
- SHIMPO Force Gauge, S-Beam Load Cell, 1100 lb. (FG-7000L-S-5)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 10,000 N (PCE-HFG 10K)
- FLIR COMMERCIAL SYSTEMS Extech Combination Contact/Laser Photo Tachometer, Contact, Non Contact (RPM33)
- Mark-10 Force Gauges