Shop All Boat Anchors & Equipment
Marinetech
MarineTech KPP120B 12 ft. Kin Pin Anchor Pole; 2 Piece - Black
Mfr # 3005.5271
Zoro # G104064493
original price:
$150.99
9% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marinetech
- MFR # 3005.5271
- Zoro # G104064493
- UPC # 836125009693
- Country of Origin China
- Category Boat Anchors & Equipment
Description
Features
- Feature a pool-cue-style stainless steel butt collar for quick breakdown and easy storage or transport
- Constructed of 3/4" diameter, high-impact fiberglass
- Equipped with molded foam grips and stainless steel tips to protect the pole while allowing easy bottom penetration
- Rubber storage clips with mounting screws included
- 2 Piece
- Finish: Black
- Size: 12'
- Dimension: 2.5" H x 2.5" W x 80" L
- Weight: 6.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 99-06 CADILLAC/CHEV/GMC 4.8/5.3/6.0L (71989)
- DISCO Wht Nyln Shield Retainer 1/4" Hole Size 13/16" Stem PK25 (5625WPK)
- PRESTONE Dot4 Brake Fluid 12Oz (AS800Y)
- AUTO METER Auto Meter A48-2160 Tire Pressure Gauge (A48-2160)
- MARINETECH KPP100W 10 ft. Kin Pin Anchor Pole, White, 2PK (3005.5286)
- POLYFORM U.S. Water Ski Slalom Buoy Yellow (WS-1-YELLOW)
- TRAC OUTDOORS Crooked Creek C11560 Blue 48" to 72" Telescoping Paddle Boat Hook (50471)
- SEACHOICE PVC Coated Slip-Ring Anchor, Blue, 8 lbs. (41724)
- EXTREME MAX Extreme Max 3006.8219 BoatTector Stainless Steel Twist Shackle - 3/8" (3006.8219)
- EXTREME MAX Extreme Max 3006.2409 BoatTector Premium Double Looped Nylon Dock Line Mooring Buoys-3/4" x 35' (3006.2409)
- EXTREME MAX Extreme Max 3006.6817 Self-Hammering Beach Spike Anchor for PWCs and Boats up to 30' (3006.6817)
- Marinetech Boat Anchors & Equipment