Shop All Automotive Warning & Marker Lights
Marine Sport Lighting
Motorized 50W Led Spot Light W/ Remote 360°/120° Swivel Function
Mfr # RSM50WW
Zoro # G1581663
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marine Sport Lighting
- MFR # RSM50WW
- Zoro # G1581663
- UPC # 812867027522
- Country of Origin China
- Category Automotive Warning & Marker Lights
Description
Looking for increased visibility while docking your boat? Wish your boat’s deck was illuminated better at night? Marine Sport Lighting’s remote-controlled swivel LED search light is the perfect solution for providing a blast of convenient light wear you need it, when you need it. Marine Sport Lighting’s RSM50WW marine grade LED search light features a total of 50 watts of CREE LED diode power, projecting light to distances over 3,000 ft, which means increased visibility during those late-night cruises on the water. This search light has a motorized 360-degree swivel left to right, and it also pivots up and down at 120 degrees. The included RF remote control maneuvers the light from up to a max distance of 320 feet away. Which mean you can conventionally aim the search light, via the remote, to illuminate the water while landing that epic catch! These marine search lights have a durable shatter resistance lens and a sturdy plastic housing, offering extra protection against UV rays and saltwater environments. Simply put, these lights will have your back wherever current takes you. Marine Sport Lighting offers you the highest quality marine grade LED products for your boat. The remote controlled RSM50WW marine swivel LED search light is another great example of that cause. Give your boat the Marine Sport Lighting treatment and we’ll see you on the water.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS SQUADRON SPORT, PAIR AMBER LED DRIVING/COMBO (557813)
- GROTE Battery Box, 6V Dual, Gc2, Black (84-9661)
- SUR&R Fuel Tubing, 5/16" Outside dia., 25 ft. L (K005)
- J.W. SPEAKER Fog Lamp, Black, 2-1/2 in. L, LED (6048)
- MARINE SPORT LIGHTING 10.5In 72-Watt Marine Led Light Bar - White (MS72WWDS)
- TRUCK-LITE High Profile, Led, Red Round, 8 Diode, Marker Clearance Light, Pc, Fit N Forget M/C, 12V (30375R)
- BUYERS PRODUCTS 15 Inch Octagonal LED Mini Light Bar - Amber (8891060)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-B)
- BUYERS PRODUCTS 11 Inch Rectangular Multi-Mount Amber LED Mini Light Bar (8891040)
- PETERSON MANUFACTURING ROUND CLEARANCE MKR RED (V102R)
- GROTE Clearance/Marker, 3-1/8 In, LED, Yellow (47503)
- Marine Sport Lighting Automotive Lighting