Shop All Automotive Interior & Compartment Lighting
Marine Sport Lighting
Marine 12-Volt Universal Stainless Steel 304 Blue LED Glass Bottle Cup Holder
Mfr # MSCHB
Zoro # G206629750
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless
- Application Universal
- Voltage 12VDC
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marine Sport Lighting
- MFR # MSCHB
- Zoro # G206629750
- UPC # 810077231647
- Country of Origin China
- Category Automotive Interior & Compartment Lighting
Details
Material | 316 Stainless |
Application | Universal |
Voltage | 12VDC |
Weight | 5 |
Description
Glass Bottle and Cup Holder, Solid Blue LED Color, Stainless Steel 304, Marine 12-Volt, 2-Wire Power/Ground
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Glass Polish E3, Silicon Free, 1L (PE3-1L)
- LINCOLN LUBRICATION Lithium-Ion Powerluber Tool-Only, 20V (LIN1880-NB)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1316 (OB1316)
- BALDWIN FILTERS Air Filter, 9-29/32 x 23-1/2 in. (PA3498)
- GROTE LIGHTING AUXILIARY LAMP-ECONOMY COURTESY LAMP (60151)
- SANOXY USB Car Interior Roof LED Star Light Atmosphere Starry Sky Night Projector Lamp (SNX-PP-195368025527)
- GROTE Interior Courtesy Lamp, LED (60561)
- STENTENSGOLF StentensGolf FA0048B Maradyne Fan with 4 Blade - 48 V; Black (FA0048B)
- FEDERAL SIGNAL Commander(R) Series Flexible Light Strip (COMFLEX-27)
- MAXXIMA License Plate Light, LED, Amber, Round (M25930L)
- MAXXIMA Courtesy Light, 6 LED, 1-1/4In Round, Blue (M09400BCL)
- Marine Sport Lighting Automotive Lighting