Shop All Marine & Boat Lighting
Marine Sport Lighting
Hydroblast Led Downward Beveled Deck Lighting (Stainless Steel Casing
Mfr # MSDLSSRGB
Zoro # G2236154
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marine Sport Lighting
- MFR # MSDLSSRGB
- Zoro # G2236154
- UPC # 817999026450
- Country of Origin China
- Category Marine & Boat Lighting
Description
Introducing Marine Sport Lighting’s new HydroBLAST family of high intensity, LED lighting for your boat. Because nothing looks more stylish, than blasting an onslaught of LED light into the wake, when skipping across the water with friends and family. The HydroBLAST series has adaptable lighting pieces available in solid or multi-color versions that are compatible with your choice of either an RF or Bluetooth controller. These versatile controllers can power the underwater pods and deck lights, but also an additional run of Marine Sport led strip lighting, at the same time! Which means you can control your entire LED lighting system with one remote! Also, keep in mind, the Bluetooth controller option conveniently allows you to change the colors and patterns of your HydroBLAST lighting system via your smartphone. The app features a color wheel, presets, and will even store your favorite custom colors and patterns. Which means you can finally accompany that great playlist with a deserving light show. The HydroBLAST Series Includes HydroBLAST LED deck lights. These compact, simple to install accent LEDs shine light right where you need it, thanks to an integrated directional shade! Perfect for accenting your cabin’s floor, walkways, stairways, closets, and inside cabinets. Use under railings and handrail for a unique look. These versatile HydroBLAST LED deck lights can also be used outdoors in steps and stairs for decks, patios, docks. Embed in wood, composite materials, concrete, pavers, and more. And you can choose from a textured black or brushed metal finish to add that last touch of class to your deck lighting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE Boot, Shifter, #J5752010 (J5752010)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Brake Caliper Press (KH279)
- WAGNER H4651 Standard Series Head Light Bulb (W31-H4651)
- GATES Auto V-Belt, Industry Number 9430HD (9430HD)
- MARINE SPORT LIGHTING 12V-24V Marine Bi-Color RED and GREEN LED light with Black Shell (MSSL12BSGR)
- MARINE SPORT LIGHTING Marine Bow 48in LED Strip Starboard and Port sidelight Nav kit (4FT) (MSL4FTSL)
- MARINE SPORT LIGHTING 12V-24V Marine Starboard GREEN and Port RED LED light set with Black Shell PR (MSPS12BSGR)
- MARINE SPORT LIGHTING 12V-24V Marine WHITE LED Mast or Stern light with Black Shell (MSMH12BSW)
- MARINE SPORT LIGHTING 12V-24V Marine GREEN LED Starboard Side light with Black Shell (MSSL12BSG)
- MARINE SPORT LIGHTING 6-LED Solar Powered Wireless Top Mount Dock Lights with Clear WHITE (MSSOLAR4)
- HELLA MARINE Led Strip Light White Led 24V (958124401)
- Marine Sport Lighting Marine & Boat Lighting