Marine Sport Lighting

Hydroblast 3-Pod Underwater 180W Led Lighting System (Rgb Multi-Color) (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Marine & Boat Lighting
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Stainless Steel Dual Pod 180W LED Underwater Light (RGB) Marine Sport Lighting Stainless Steel LED Underwater boat lights function as transom lights and are also great for dock lighting. Use this durable LED boat light to add color to your wake, attract fish, or for nighttime swimming and diving. The LED housing is vibration and shock-resistant and is made from a solid piece of 316 marine-grade stainless steel with a shatterproof polycarbonate lens. These IP68-rated LED lights are completely waterproof, and intended exclusively for underwater use. The 180-Watt underwater LED boat light is designed to last 50,000 hours, operates within a wide 9-32V DC range, and uses High-Powered Cree LEDs. Installation hardware is included for surface-mounting on a variety of transom types. Beam Angle: 180° Dimmable: No Wire Gauge: 16 Water Resistance: Waterproof IP68 LED Type: Cree LED Lifetime: 50000 Hours Lens: Clear Polycarbonate Mount Type: Surface Operating Temperature:-30~+50 °C Operating Voltage: 9-32 VDC Wattage: 180W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.