Shop All Vehicle Bulbs & Lenses
Marine Sport Lighting
Hydroblast 2-Pod Underwater 120W Led Lighting System (White)
Mfr # MSUWL120W
Zoro # G1580281
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marine Sport Lighting
- MFR # MSUWL120W
- Zoro # G1580281
- UPC # 814843028219
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Stainless Steel Dual Pod 120W LED Underwater Light (White/Blue) Marine Sport Lighting Stainless Steel LED Underwater boat lights function as transom lights and are also great for dock lighting. Use this durable LED boat light to add color to your wake, attract fish, or for nighttime swimming and diving. The LED housing is vibration and shock-resistant and is made from a solid piece of 316 marine-grade stainless steel with a shatterproof polycarbonate lens. These IP68-rated LED lights are completely waterproof, and intended exclusively for underwater use. The 120-Watt underwater LED boat light is designed to last 50,000 hours, operates within a wide 9-32V DC range, and uses 36 High-Powered Cree LEDs. Installation hardware is included for surface-mounting on a variety of transom types. Beam Angle: 180° Rated 9000 Lumens Dimmable: No Wire Gauge: 16 Water Resistance: Waterproof IP68 LED Type: Cree LED Lifetime: 50000 Hours Lens: Clear Polycarbonate Mount Type: Surface Operating Temperature:-30~+50 °C Operating Voltage: 9-32 VDC Wattage: 120W
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Engine Oil Filter, 57002 (57002)
- BALDWIN FILTERS Hydraulic Filter, 3-7/16 x 6-1/16 In (BT9464)
- ULLMAN DEVICES Pocket Magnetic Pickup Tool, 10Lb (ULLHT-10)
- WALKER EXHAUST Exhaust Muffler, 17197 (17197)
- MARINE SPORT LIGHTING 27W Cree Led Drain Plug Light (Red) 1000Lm (MS-27W-DP-R)
- MARINE SPORT LIGHTING 30In 180-Watt Marine Led Light Bar - White (MS180WWDS)
- MARINE SPORT LIGHTING 14.5In 60-Watt Marine Led Light Bar - White (MS60WSRS)
- MARINE SPORT LIGHTING 16Ft (5M) Flexible Strip Light W/ Clear Ip67 Waterproof Sleeve (Uv) (MS16FTWSTRIP-UV)
- MARINE SPORT LIGHTING Led Rocker Switch W/ Blue Led Radiance (Nav Lights) (MSTLS27B)
- MARINE SPORT LIGHTING Led Rocker Switch W/ White Led Radiance (Depth Finder) (MSTLS25W)
- RACE SPORT Round Socket-Sized Dual-Port Usb W/ Blue Led Backlighting (RS50884)
- Marine Sport Lighting Vehicle Bulbs & Lenses