Shop All Vehicle Bulbs & Lenses
Marine Sport Lighting
Hydroblast 2-Pod Underwater 120W Led Lighting System (Blue)
Mfr # MSUWL120B
Zoro # G1580421
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marine Sport Lighting
- MFR # MSUWL120B
- Zoro # G1580421
- UPC # 814843028202
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Stainless Steel Dual Pod 120W LED Underwater Light (White/Blue) Marine Sport Lighting Stainless Steel LED Underwater boat lights function as transom lights and are also great for dock lighting. Use this durable LED boat light to add color to your wake, attract fish, or for nighttime swimming and diving. The LED housing is vibration and shock-resistant and is made from a solid piece of 316 marine-grade stainless steel with a shatterproof polycarbonate lens. These IP68-rated LED lights are completely waterproof, and intended exclusively for underwater use. The 120-Watt underwater LED boat light is designed to last 50,000 hours, operates within a wide 9-32V DC range, and uses 36 High-Powered Cree LEDs. Installation hardware is included for surface-mounting on a variety of transom types. Beam Angle: 180° Dimmable: No Wire Gauge: 16 Water Resistance: Waterproof IP68 LED Type: Cree LED Lifetime: 50000 Hours Lens: Clear Polycarbonate Mount Type: Surface Operating Temperature:-30~+50 °C Operating Voltage: 9-32 VDC Wattage: 120W (2700 Lumens)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT 86-97 Ford Aerostar-Taurus/89-94 Ranger Filter Element, Fa1043 (FA1043)
- MTD Wheel Asm-Comp 8X 1. (734-04087)
- C.E. SMITH Pkg Coupler Lock (00900-40)
- MAIN FILTER BALDWIN BT8851MPG Replacement/Interchange Spin-On Filter (MF0575541)
- MARINE SPORT LIGHTING 27W Cree Led Drain Plug Light (Red) 1000Lm (MS-27W-DP-R)
- MARINE SPORT LIGHTING 24Ft (7M) Flexible Strip Light W/ Clear Ip67 Waterproof Sleeve (Rgb (MS24FTWSTRIP-RGB)
- MARINE SPORT LIGHTING Led Rocker Switch W/ White Led Radiance (Horn) (MSTLS04W)
- MARINE SPORT LIGHTING 24Ft (7M) Flexible Strip Light W/ Clear Ip67 Waterproof Sleeve (White) (MS24FTWSTRIP-W)
- MARINE SPORT LIGHTING 40In 240-Watt Marine Led Light Bar - White (MS240WWDS)
- MARINE SPORT LIGHTING 6.5In 20-Watt Marine Led Light Bar - White (MS20WSRS)
- ILC Replacement For GE GENERAL ELECTRIC GE H7554 (WW-1YCJ-1)
- Marine Sport Lighting Vehicle Bulbs & Lenses