Shop All Vehicle Bulbs & Lenses
Marine Sport Lighting
Hydroblast 1-Pod Underwater 60W Led Lighting System (Blue)
Mfr # MSUWL60B
Zoro # G1583334
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marine Sport Lighting
- MFR # MSUWL60B
- Zoro # G1583334
- UPC # 814843028189
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Stainless Steel Single Pod 60W LED Underwater Light (White/Blue) Marine Sport Lighting Stainless Steel LED Underwater boat lights function as transom lights and are also great for dock lighting. Use this durable LED boat light to add color to your wake, attract fish, or for nighttime swimming and diving. The LED housing is vibration and shock-resistant and is made from a solid piece of 316 marine-grade stainless steel with a shatterproof polycarbonate lens. These IP68-rated LED lights are completely waterproof, and intended exclusively for underwater use. The 60-Watt LED boat light is designed to last 50,000 hours, operates within a wide 9-32V DC range, and uses 18 High-Powered Cree LEDs. Installation hardware is included for surface-mounting on a variety of transom types. Beam Angle: 180° Dimmable: No Wire Gauge: 16 Water Resistance: Waterproof IP68 LED Type: Cree LED Lifetime: 50000 Hours Lens: Clear Polycarbonate Mount Type: Surface Operating Temperature:-30~+50 °C Operating Voltage: 9-32 VDC Wattage: 60W (1350 Lumens)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN LEAF Bushing Reduc 1 Mpt X 3/4Fpt (RB 10-34 P)
- AISIN Volvo 240 93-90/242 84-76/244 89-76/245 Fan Clutch, Fcv001 (FCV001)
- DRYCONN Dryconn Waterproof Low Voltge Wire, PK100 (10670)
- ILC Replacement for CEC Industries 9006xsbp replacement light bulb lamp (9006XSBP CEC INDUSTRIES)
- MARINE SPORT LIGHTING 27W Cree Led Drain Plug Light (Red) 1000Lm (MS-27W-DP-R)
- MARINE SPORT LIGHTING 20In 120W Marine Grade Wrap Around Light Bar (MS120WW-WA)
- MARINE SPORT LIGHTING 30In 180-Watt Marine Led Light Bar - White (MS180WWDS)
- MARINE SPORT LIGHTING 18.5" 80-Watt Single Row Marine Led Light Bar - White (MS80WSRS)
- MARINE SPORT LIGHTING Led Rocker Switch W/ Blue Led Radiance (Interior Lights) (MSTLS06B)
- MARINE SPORT LIGHTING 24Ft (7M) Flexible Strip Light W/ Clear Ip67 Waterproof Sleeve (White) (MS24FTWSTRIP-W)
- GROTE Thin-Line Bar Lamp (49062)
- Marine Sport Lighting Automotive Headlight, Signal & Tail Light Assemblies