Shop All Marine & Boat Lighting
Marine Sport Lighting
7 inch Marine PRO Grade LED High Power Round Docking or Spreader PR
Mfr # MS7LEDWL
Zoro # G205629669
product price: $300.99
/pr
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marine Sport Lighting
- MFR # MS7LEDWL
- Zoro # G205629669
- UPC # 810077231135
- Country of Origin China
- Category Marine & Boat Lighting
Description
Marine Sport Lightings PRO Grade Docking/Spreader Lights come in 5.5", 7" and 9" Rounds sizes. No light applications is too big or small and we have the size and light out you need for any job. All of our Marine family is professional grade and made for salt and lake water environments. We design, test and build our marine products to stand the test of time in all elements. These boast a Heavy Duty bracket stock with vertical adjustments up and down. A compliance cover is also included if compliance regulatories requires covers when Not in use.
Diameter: 9" Round
28,000 Lumens per kit
LUX @ 1FT: 5,900lx per light / 11,800lx per Kit
LUX @ 30FT: 2,912lx per light / 5,824lx per Kit
Wattage: 140 Watts per light / 280 Watts per Kit
Current Draw: 3.8 Amps per light / 7.6 Amps per Kit
Voltage Range: 9-14V DC
Kelvin Color: 6500K
Diameter: 9" Round
28,000 Lumens per kit
LUX @ 1FT: 5,900lx per light / 11,800lx per Kit
LUX @ 30FT: 2,912lx per light / 5,824lx per Kit
Wattage: 140 Watts per light / 280 Watts per Kit
Current Draw: 3.8 Amps per light / 7.6 Amps per Kit
Voltage Range: 9-14V DC
Kelvin Color: 6500K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATBUCKLE G2 Retractable Bow Tie-Down - 2"-43" - Stainless Steel (F14393)
- BALDWIN FILTERS Oil Fltr Element, 3-3/4"x2-13/16"x3-3/4" (P7413)
- DAYCO 60-87 Numerous Applications Radiator Hose, 70471 (70471)
- BENDIX Air Drier Assy, Brake, K049199 (K049199)
- MARINE SPORT LIGHTING Marine Bow 12in LED Strip Starboard and Port sidelight Nav kit (1FT) (MSL1FTSL)
- MARINE SPORT LIGHTING 12V-24V Marine Starboard GREEN and Port RED LED light set PR (MSPS12WSRG)
- MARINE SPORT LIGHTING 12V-24V Marine WHITE LED Mast or Stern light with Black Shell (MSMH12BSW)
- MARINE SPORT LIGHTING 6-LED Solar Powered Wireless Top Mount Dock Lights with Clear WHITE (MSSOLAR4)
- MARINE SPORT LIGHTING Marine Bow 24in LED Strip Starboard and Port sidelight Nav kit (2FT) (MSL2FTSL)
- MARINE SPORT LIGHTING 12V-24V Marine Bi-Color RED and GREEN LED light with Black Shell (MSSL12BSGR)
- SEA-DOG Stainless Steel LED Dome Light - 5" Lens (400203-1)
- Marine Sport Lighting Marine & Boat Lighting