Shop All Strip Lights
Marine Sport Lighting
6.5In 36-Watt Marine Led Light Bar - White
Mfr # MS36WWDS
Zoro # G1578699
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marine Sport Lighting
- MFR # MS36WWDS
- Zoro # G1578699
- UPC # 817999028614
- Country of Origin China
- Category Strip Lights
Description
Dual Row Straight Light Bars with 3 watt CREE LEDs . Operating Voltage: 9-30V DC . Color Temperature: 6000K . Lens material: PC . Optional Beam: Flood / Spot / Combo Waterproof Rate to 1m: IP67 . Optional Color: Black . Material: Aluminum alloy painting . Mounting Bracket: Alu firm bracket . 50000+ hours life-span
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 8.4W, G6 Miniature Incandescent Light Bulb (304-1PK)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL841/6 ALTO 20PK)
- ILC Replacement for Bulbrite 702407 replacement light bulb lamp 2 Pack (702407 BULBRITE)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, Black (EGRF08LAJD3BK)
- SIGNIFY LED Linear Wraparnd Fixture, 4 ft., 4000K (FSW440L840-UNV-DIM)
- LITHONIA LIGHTING Downlight Trim, 9 In.L (RO8 AR)
- LUMAPRO Industrial Fluorescent Fixture, F32T8, Length: 96" (2NAX4)
- LITHONIA LIGHTING Fixture, Strip, 43w (C 2 25 MVOLT ACNP)
- LITHONIA LIGHTING S132 48In Fluorescent Light Fixture (S132)
- LUMAPRO Channel Strip Fluorescent Fixture, F17T8 (2UWT1)
- METALUX FLUOR STRIP 2L T12 4'L (SSF240)
- Marine Sport Lighting Strip Lights