Shop All Marine & Boat Lighting
Marine Sport Lighting
5.5 inch Marine PRO Grade LED High Power Round Docking or Spreader PR
Mfr # MS5LEDWL
Zoro # G405629735
product price: $226.99
/pr
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marine Sport Lighting
- MFR # MS5LEDWL
- Zoro # G405629735
- UPC # 810077231128
- Country of Origin China
- Category Marine & Boat Lighting
Description
Marine Sport Lightings PRO Grade Docking/Spreader Lights come in 5.5", 7" and 9" Rounds sizes. No light applications is too big or small and we have the size and light out you need for any job. All of our Marine family is professional grade and made for salt and lake water environments. We design, test and build our marine products to stand the test of time in all elements. These boast a Heavy Duty bracket stock with vertical adjustments up and down. A compliance cover is also included if compliance regulatories requires covers when Not in use.
Diameter: 5.5" Round
8,000 Lumens per kit
LUX @ 1FT: 4,800lx per light / 9,600lx per kit
LUX @ 30FT: 944lx per light / 1,888lx per kit
Wattage: 40-Watts per light / 80-Watts per Kit
Current Draw: 2.3 Amps/ per light / 4.6 Amps per Kit
Voltage Range: 9-14V DC
Kelvin Color: 6500K
Diameter: 5.5" Round
8,000 Lumens per kit
LUX @ 1FT: 4,800lx per light / 9,600lx per kit
LUX @ 30FT: 944lx per light / 1,888lx per kit
Wattage: 40-Watts per light / 80-Watts per Kit
Current Draw: 2.3 Amps/ per light / 4.6 Amps per Kit
Voltage Range: 9-14V DC
Kelvin Color: 6500K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Coil Asm Ign, 25202791 (25202791)
- A & I PRODUCTS CabCAM Power Video Cable, 20' 6.3" x5" x1.9" (A-PVC20)
- RONSTAN D-Splicer Kit 4 Needles 1.5 - 4mm Line (RFSPLICE-6)
- WIX FILTERS Case Windrowers (57252)
- MARINE SPORT LIGHTING 12V-24V Marine Starboard GREEN and Port RED LED light set PR (MSPS12WSRG)
- MARINE SPORT LIGHTING 12V-24V Marine Starboard GREEN and Port RED LED light set with Black Shell PR (MSPS12BSGR)
- MARINE SPORT LIGHTING 12V-24V Marine GREEN LED Starboard Side light with Black Shell (MSSL12BSG)
- MARINE SPORT LIGHTING Marine Bow 24in LED Strip Starboard and Port sidelight Nav kit (2FT) (MSL2FTSL)
- MARINE SPORT LIGHTING 12V-24V Marine Bi-Color RED and GREEN LED light with Black Shell (MSSL12BSGR)
- MARINE SPORT LIGHTING 6-LED Solar Powered Wireless Top Mount Dock Lights with Clear WHITE (MSSOLAR4)
- SEACHOICE Led 7 Degree Bend Trailer Light Bar (52501)
- Marine Sport Lighting Marine & Boat Lighting