Shop All Vehicle Bulbs & Lenses
Marine Sport Lighting
50In 240-Watt Marine Led Light Bar - White
Mfr # MS240WCWA
Zoro # G1579554
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marine Sport Lighting
- MFR # MS240WCWA
- Zoro # G1579554
- UPC # 817999028799
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Single Row Curved 10 watt OSRAM Series . Operating Voltage: 9-30V DC 10 watt OSRAM . Color Temperature: 6000K . Lens material: PC . Optional Beam: Combo . Waterproof Rate to 1M : IP67 . Optional Color: Black . Material: Aluminum alloy painting . Mounting Bracket: Alu firm bracket . 50000+ hours life-span
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY PACK Handy Horn Button #Handy Hp5200 Horn Button (HP5200)
- VELVAC Pogo Stick, SS, 41 In, Gladhand Holder (581015)
- FOUR SEASONS Peterbilt Coe Models 282,289,352,362,372 Blower Motor, 75858 (75858)
- QUICKCABLE Battery Box, Black, 16-7/64" L x9-39/64" W (120172-360-001)
- MARINE SPORT LIGHTING 24Ft (7M) Flexible Strip Light W/ Clear Ip67 Waterproof Sleeve (Rgb (MS24FTWSTRIP-RGB)
- MARINE SPORT LIGHTING 42In 200-Watt Marine Led Light Bar - White (MS200WCWA)
- MARINE SPORT LIGHTING 30In 180-Watt Marine Led Light Bar - White (MS180WWDS)
- MARINE SPORT LIGHTING 14.5In 60-Watt Marine Led Light Bar - White (MS60WSRS)
- MARINE SPORT LIGHTING Led Rocker Switch W/ Blue Led Radiance (Horn) (MSTLS04B)
- MARINE SPORT LIGHTING 27W Cree Led Drain Plug Light (Red) 1000Lm (MS-27W-DP-R)
- ILC Replacement for Barnstead 45f02-01 replacement light bulb lamp (45F02-01 BARNSTEAD)
- Marine Sport Lighting Automotive Headlight, Signal & Tail Light Assemblies