Shop All Vehicle Bulbs & Lenses
Marine Sport Lighting
40In 240W Marine Grade Wrap Around Light Bar
Mfr # MS240WW-WA
Zoro # G1608808
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marine Sport Lighting
- MFR # MS240WW-WA
- Zoro # G1608808
- UPC # 817999027808
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
The NEW Marine Sport LED Light Bars are a revolutionary way to contour light bars and high power light output to any surface area with a straight or curve appeal. The light bars are designed for Marine use, but can also be used in Automotive, UTV, ATV, Industrial applications where a white colored shell is desired. To make these bars even more attractive, Race Sport uses a white facing tile instead of the common chrome tiles to give this a TRUE "WHITE OUT" look! We use durable and long lasting CREE 3-watt diodes in these bars and recess them in our long throw opticals for a maximum performance and light output! 3 watt CREE LEDs . Operating Voltage: 9-30V DC . Color Temperature: 6000K . Lens material: PC . Optional Beam: Flood / Spot / Combo . Waterproof Rate up to 1M: IP67 . Optional Color: Black . Material: Aluminum alloy painting . Mounting Bracket: Alu firm bracket . 50000+ hours life-span
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING GROMMET OBLONG (421-18)
- SHARK INDUSTRIES 2" Medium/Maroon Surface Conditioning Discs - 25 Pk (13018)
- LUMAPRO Mini Lamp, 1828, 2.0W, T3 1/4, 37.5V, PK10 (1828-10PK)
- SUNBELT WALBRO CARBURETOR WT-628-1 4" x3" x2" (A-B1WBWWT628A)
- MARINE SPORT LIGHTING 10.5In 40-Watt Marine Led Light Bar - White (MS40WSRS)
- MARINE SPORT LIGHTING 30In 180-Watt Marine Led Light Bar - White (MS180WWDS)
- MARINE SPORT LIGHTING 24Ft (7M) Flexible Strip Light W/ Clear Ip67 Waterproof Sleeve (Rgb (MS24FTWSTRIP-RGB)
- MARINE SPORT LIGHTING 42In 200-Watt Marine Led Light Bar - White (MS200WCWA)
- MARINE SPORT LIGHTING 27W Cree Led Drain Plug Light (Red) 1000Lm (MS-27W-DP-R)
- MARINE SPORT LIGHTING Led Rocker Switch W/ Blue Led Radiance (Horn) (MSTLS04B)
- ILC Replacement for Chicago Miniature / CML Cm8-a231 replacement light bulb lamp, 2PK (CM8-A231 CHICAGO MINIATURE / CML)
- Marine Sport Lighting Automotive Lighting