Shop All Vehicle Bulbs & Lenses
Marine Sport Lighting
3-Led 3X3W Rgb Multi-Color Underwater Light W/ Remote
Mfr # MS3LEDRGB
Zoro # G1620172
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marine Sport Lighting
- MFR # MS3LEDRGB
- Zoro # G1620172
- UPC # 814843026703
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Adding underwater lighting to your vessel has never been easier. One small cable hole and a few mounting screws is all it takes. Race Sport Lighting's Surface Mount Underwater LED lights compete with other LED models costing over twice as much. They boast a corrosion-proof, solid stainless steel body with a polycarbonate lens that is resistant to marine growth and does not require bonding or painting. Overheating is not a problem, due to the active thermal management system which manages the unit’s light output based on temperature. These lights can be installed below the waterline, and are ideal for transom, hull-side, and many other locations. Compact and with a very slim profile, they can be installed on any size vessel. Our round 3x3W Marine Lights has the following features • Surface mount for fast, easy installation. • Completely self-contained, fully sealed, fully waterproof, and fully submersible • One-piece stainless steel design • IP68 Waterproof • 12-24V DC • .75amp @12VDC (70-380 Lumens)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUALUMA LED LIGHTING 6 Series Gen 4 Underwater Blue Light (AQL6BG4)
- GATES 28336, GATES (28336)
- DAYCO Tension Pulley, Industry Number 89020 (89020)
- EQUA-LIZER EQUALIZER 80012160 6 Ft. Trailer Breakaway System Switch (E63-80012160)
- MARINE SPORT LIGHTING 18.5" 80-Watt Single Row Marine Led Light Bar - White (MS80WSRS)
- MARINE SPORT LIGHTING 6.5In 20-Watt Marine Led Light Bar - White (MS20WSRS)
- MARINE SPORT LIGHTING 50In 240-Watt Marine Led Light Bar - White (MS240WCWA)
- MARINE SPORT LIGHTING Led Rocker Switch W/ Blue Led Radiance (Nav Lights) (MSTLS27B)
- MARINE SPORT LIGHTING 50In 288-Watt Marine Led Light Bar - White (MS288WWDS)
- MARINE SPORT LIGHTING 10.5In 40-Watt Marine Led Light Bar - White (MS40WSRS)
- ILC Replacement for Osram Sylvania 30120, 2PK (30120 OSRAM SYLVANIA)
- Marine Sport Lighting Vehicle Bulbs & Lenses