Shop All Marine & Boat Lighting
Marine Sport Lighting
12V-24V Marine Starboard GREEN and Port RED LED light set PR
Mfr # MSPS12WSRG
Zoro # G705629688
product price: $55.49
/pr
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marine Sport Lighting
- MFR # MSPS12WSRG
- Zoro # G705629688
- UPC # 810077230497
- Country of Origin China
- Category Marine & Boat Lighting
Description
Voltage:12V/24V
Type: LED
Power: 1.5W
Material: White ABS
Type: LED
Power: 1.5W
Material: White ABS
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Corner Bumper (1057-1-F)
- SK HAND TOOLS Spark Plug Socket, 3 1/2 in L Overall (4430)
- FLEETGUARD Pac, Ff (S, FF5632 (FF5632)
- HI-RUN Trailer Tire Wheel Assembly, 15x6 6-5.5 (ASB1006)
- MARINE SPORT LIGHTING 12V-24V Marine WHITE LED Mast or Stern light with Black Shell (MSMH12BSW)
- MARINE SPORT LIGHTING Marine Bow 36in LED Strip Starboard and Port sidelight Nav kit (3FT) (MSL3FTSL)
- MARINE SPORT LIGHTING 6-LED Solar Powered Wireless Top Mount Dock Lights with Clear WHITE (MSSOLAR4)
- MARINE SPORT LIGHTING 12V-24V Marine Starboard GREEN and Port RED LED light set with Black Shell PR (MSPS12BSGR)
- MARINE SPORT LIGHTING 9 inch Marine PRO Grade LED High Power Round Docking or Spreader PR (MS9LEDWL)
- MARINE SPORT LIGHTING 12V-24V Marine GREEN LED Starboard Side light with Black Shell (MSSL12BSG)
- PERKO Chrome Pltd Surf Mount 6" O.D.(5" Lens) Dome Light W/ (0300DP2CHR)
- Marine Sport Lighting Marine & Boat Lighting