Shop All Automotive Warning & Marker Lights
Marine Sport Lighting
10.5In 72-Watt Marine Led Light Bar - White
Mfr # MS72WWDS
Zoro # G1579889
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marine Sport Lighting
- MFR # MS72WWDS
- Zoro # G1579889
- UPC # 817999028621
- Country of Origin China
- Category Automotive Warning & Marker Lights
Description
Dual Row Straight Light Bars with 3 watt CREE LEDs . Operating Voltage: 9-30V DC . Color Temperature: 6000K . Lens material: PC . Optional Beam: Flood / Spot / Combo Waterproof Rate to 1m: IP67 . Optional Color: Black . Material: Aluminum alloy painting . Mounting Bracket: Alu firm bracket . 50000+ hours life-span
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Stainless Steel Cushion Clamp - 2" - 10-Pack (404202)
- BRUSH RESEARCH MANUFACTURING NH-3 , Copper/Injector Cleaning, 1.175" Major Diameter, SS, 8.5" OAL, Cut For Power (NH3N)
- SPEC-D TUNING 07-16 Jeep Jk Wrangler Matte Black Grille (HG-WRG07BB-G3-KL)
- SEASTAR Dometic Purge Hose Kit, 15' (HA5486)
- MARINE SPORT LIGHTING Motorized 50W Led Spot Light W/ Remote 360°/120° Swivel Function (RSM50WW)
- GROTE Lamp, Optic Lens, LED, 2.5 In., Yellow (G1033)
- MAXXIMA Clearance Marker, Flashng Warning Light (M09450YCL-DC)
- ECCO LED Directional Warrning Light (ED3511AW-WWG)
- MAXXIMA LED Marker Light, Amber, 1-3/4" D (M09105Y)
- ECCO Led Beacon, Low Prof, 12-48Vdc, Blue (7945B)
- GROTE LIGHTING CAB MARKER LAMP-FORD LIGHT DUTY (45503)
- Marine Sport Lighting Automotive Warning & Marker Lights