MA112 Stereo Head Unit - AM/FM/BT
Mfr # MA112
Zoro # G203078667
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marine Audio
- MFR # MA112
- Zoro # G203078667
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Bringing modern technology and style to the boating industry with the Marine Audio MA112 App Ready Bluetooth Stereo. The MA112 supports up to four speakers with 160 watts of power to pump up the volume on the water.
The MA112 offers Bluetooth audio streaming in addition to AM/FM radio with 36 programmable stations preset for endless listening possibilities. The stereo is also App Ready, allowing boaters to take control of their tunes directly from their smart devices with the Marine Audio app for iOS and Android devices. A built-in USB port with 1-amp charging will help keep the party going all day long.
This is the first compact Marine Audio stereo to feature a full-color display. The 2.8-inch display is viewable in direct sunlight and is surrounded by control buttons with white LED backlighting. Day and night illumination control for the screen as well as dimmable backlighting for the buttons make the display and controls easily visible at any time of day.
Like all Marine Audio stereos, the MA112 is designed to withstand the elements of the marine environment. This stereo is water-resistant with an IPX6 rating and has been constructed with corrosion and UV resistant materials.
∗SiriusXM Promotion - Get 3 Free Months SiriusXM Streaming Service
Features:
- 2.8” color TFT display with White LED backlighting
- 12V DC (2-wire)
- Dimmable LED-backlit control
- Illumination control ( day and night)
- Maximum power output: 160 watts (40W x 4)
- Waterproof IPx6
- AM/ FM Tuner with 36 presets (18 AM, 18 FM)
- Bluetooth audio (Supports A2DP and AVRCP)
- 1A USB charging capability
- Rear (RCA) auxiliary audio input
- Rear (RCA) auxiliary audio output (2 volts)
- 4-Channel amplified audio output
- UV and corrosion-resistant
- Low battery warning
Specifications:
- Power: 12 VDC
- Operating Voltage Range: 10V to 16V
- FM Sensitivity: <5uV
- AM Sensitivity: <63uV
- Output Power - RMS: 15W x 4
- Output Power - Max: 40W x 4
- Overall Dimensions: 4.5" H x 4.5" L x 4.4" D
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415060-401631)
- PRONTO Oil Filter, MO-285 (MO-285)
- DEVCON Fix-a-Flat Inflator and Sealer 20 oz (S60430)
- BUYERS PRODUCTS 6-Way Die Cast Metal Trailer Connector - Truck Side (TC1006)
- MARINE AUDIO 3.5mm Marine Mini-Pin -USB Combo Port (MAAUXUSBR)
- FUSION MS-RA670 Adatper Plate Kit f/755 Series, 750 Series -650 Series Cutout (010-12829-03)
- TAYLOR Electronics Box (83558)
- RAYMARINE Quantum Q24W Radome w/Wi-Fi Only, 10M Power Cable Included (E70344)
- SCANSTRUT Scanstrut LM-GPS Single GPS/VHF Antenna Mount For Self Leveling Mounts (LM-GPS)
- MARINCO Marinco Sealink Plug & Receptacle - 12V (12VPK)
- PYLE Universal Marine Stereo Housing W/Full Chassis Wired Casing (White) (PLMRCW3)
- Marine Audio Marine & Boat Speakers & Navigation