Shop All Windshield Wiper Parts
Marinco
Wiper Motor MRV 12V 2.5in Shaft - 80 degrees
Mfr # 34000
Zoro # G512308219
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marinco
- MFR # 34000
- Zoro # G512308219
- UPC # 35028340005
- Country of Origin Unknown
- Category Windshield Wiper Parts
Description
Wiper Motor MRV 12V 2.5in Shaft - 80 degrees The MRV Wiper Motor easily powers 22in x 22in deluxe arm/blade combinations, or a 20in x 20in premier arm/blade combination at sweep sets of 80 degree or less. Features: Factory pre-set sweep of 80 or 110 degrees adjustable to 45, 60, 80 or 110 degrees 0.625in diameter shaft 16 mm Available in 3 shaft lengths: 1.5in, 2.5in and 3.5in includes 0.5in length of knurled arm fitting Corrosion-resistant casing Heavy-duty motor with right angle drive Two-speed motor, can be operated as one speed Solid brass knurled drive nut with brass and stainless steel drive shaft Adjustable right or left self parking, coast to park Retail version includes 5 amp fuse and holder Stainless steel fasteners and mounting bracket Use with three-position switch not included Compact size - 7.625in L x 4in W x 2in D Stall torque: 109 in-lbs 125 kgf/cm: 12.3 Nm Stall current: 11.5 to 13.0 amps No load current: 0.5 to 1.2 amps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Bead, Lifting Tool (TMRTC181354)
- BALDWIN FILTERS Engine Air Filter, Panel Design (PA10046)
- DONALDSON Air Filter, Safety, P117781 (P117781)
- A & I PRODUCTS Hydraulic Top Link Cylinder (Cat I Rod/Cat II Base) (3" Bore) 31" x4" x4" (A-TLH004)
- MARINCO Deluxe Adjustable Stainless Steel Wiper Arm Dry (33007A)
- MARINCO 1000 Waterproof Wiper Motor 12V (37100)
- MARINCO MRV Plastic Wiper Motor Cover, White (33025)
- MARINCO Hybrid Wiper Blade, 16 (32016B)
- MARINCO 1000 Waterproof Wiper Motor 12V (36110)
- TRICO Wiper Arm, 20-3/4", Heavy Duty (74-200)
- AFTERMARKET 15095429 Volvo Wiper Arm (CAV20-0007)
- Marinco Automotive Exterior Accessories