Shop All Deck Hardware
Marinco
Waterproof Wiper Motor 12V - 2.5" Shaft - 80° Sweep
Mfr # 71082
Zoro # G303078925
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marinco
- MFR # 71082
- Zoro # G303078925
- UPC # 35028710822
- Country of Origin China
- Category Deck Hardware
Description
The 1.5 Waterproof Wiper Motor is made with a fully sealed powder coated aluminum waterproof base and housing to power a 22" Deluxe arm and 22" Deluxe blade combination or a 20" Premier arm and 20" Premier blade combination.
Features:
- Available in three shaft lengths: 1.5", 2.5" and 3.5" (includes .5" length of knurled arm fitting)
- Factory pre-set sweep angles of 80 degrees or 110 degrees, with easy adjustment to 45 degrees or 60 degree
- Chrome plated solid brass knurled drive nut with brass and stainless steel driveshaft
- Two-speed motor
- Sealed 6" wire leads, 16 AWG
- Adjustable right or left self-parking
- 0.625" diameter shaft (16 mm)
- Available in 12V and 24V models
- Coast to park
- RF shielded circuitry
- Retail version includes 5 amp fuse and holder (operating switch not included)
- Measures approximately 7.75" L x 4" W x 2.75" D
- Stall torque: 109 in-lbs (125 kgf/cm; 12.3 Nm)
- Stall current: 11.5-13.0 amps
- No load current: 0.5-1.2 amps
- Replaces AFI 2000 motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 81-06 Numerous Applications Coolant Hose, 80393 (80393)
- RULE Rule STC Tournament Series™ 800 G.P.H. Livewell Pump (403STC)
- NTK Turn Signal Light Socket 2002-2007 Toyota Corolla 1.8L, 1P2420 (1P2420)
- A & I PRODUCTS Light, Red, Safety Flasher, 6" X 4", Magnetic Base, Battery Operated 9" x5" x2" (A-WL18R)
- MARINCO Dual Speed Intermittent Wiper Motor Controller (76080)
- MARINCO Wiper Arm Deluxe Ss Single 6.75"-10.5" (33006A)
- MARINCO 7 Air Vent 500 Passive Exhaust Ventilation (N28810)
- MARINCO Marinco Wiper Motor 1000 Series - 12V - 2.5" Shaft - 110° (37110)
- MARINCO Wiper Arm Deluxe Black Ss Single 18"-24" (33070A)
- MARINCO 3 in. Day/Night Solar Vent, White (N20803W)
- MIDWEST FASTENER 5" Open Base Cleat 4PK (52154)
- Marinco Deck Hardware