Shop All Plug Adapters
Marinco
RY504-2-30 50A Female to 2-30A Male Reverse "Y" Cable
Mfr # RY504-2-30
Zoro # G003079109
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marinco
- MFR # RY504-2-30
- Zoro # G003079109
- UPC # 93344501357
- Country of Origin Mexico
- Category Plug Adapters
Description
Reverse "Y" Adapter
The Reverse "Y" Adapter has two male plugs with special power isolation circuitry for added safety. When one plug is connected to a receptacle, the circuitry isolates the second plug. The reverse "Y" provides 50A 125/250V power when only two 30A 125V receptacles are available.
Note: Reverse "Y" will NOT work with 50A, 125V, 3-wire inlets. Power is provided in both circuits to the 4-wire inlet, but the dock side receptacles limit the current in each circuit to 30A. The two 30A 125V receptacles must be supplied from a single power source providing from 208V to 250V between them for proper operation.
Boat Side: Female Connector
Dock Side: Male Plug
The Reverse "Y" Adapter has two male plugs with special power isolation circuitry for added safety. When one plug is connected to a receptacle, the circuitry isolates the second plug. The reverse "Y" provides 50A 125/250V power when only two 30A 125V receptacles are available.
Note: Reverse "Y" will NOT work with 50A, 125V, 3-wire inlets. Power is provided in both circuits to the 4-wire inlet, but the dock side receptacles limit the current in each circuit to 30A. The two 30A 125V receptacles must be supplied from a single power source providing from 208V to 250V between them for proper operation.
Boat Side: Female Connector
- 50A 125/250V
- w/Sealing Collar System
- Attaches to boat inlet or cordset
Dock Side: Male Plug
- 2-30A 125V
- Locking
- Attaches to dockside receptacle or cordset
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-SP)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 4X (HF321S)
- GARDNER BENDER Connector Blue Wire No89 (25-089)
- BRADY Multi-Pole Breaker Lockout, 120/277V AC, 2, 3 Poles (148697)
- MARINCO P503-30 EEL 30A-125V Female to 50A-125V Male Pigtail Adapter - (P503-30)
- MARINCO Marinco Standard Pigtail Adapter Dock Side Male 15A 125V Straight Blade With Locking Screw (104SPP)
- MARINCO Pigtail Adapter, 30A Locking to 50A Locking (121A)
- MARINCO P504-503 EEL 50A-125V Female to 50A-125/250V Male Pigtail Adap (P504-503)
- MARINCO Straight Adapter 20Amp Locking Male to 30Amp Locking Female Co (S20-30)
- MARINCO P30-503 EEL 50A-125V Female to 30A-125V Male Pigtail Adapter - (P30-503)
- CONNTEK Conntek 14965, 50 Amp, RV Camp Power Y Adapter Cord, NEMA 14-50P to 2- SS2-50R (14965)
- Marinco Plug Adapters