Shop All Windshield Wiper Parts
Marinco
Premier Wiper Arm - Stainless Steel - Single - 15''-20''
Mfr # 33084W
Zoro # G911633547
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marinco
- MFR # 33084W
- Zoro # G911633547
- Country of Origin Taiwan, Province of China
- Category Windshield Wiper Parts
Description
Premier Wiper Arm - Stainless Steel - Single - 15-20''Combine the heavy-duty construction and materials of the Premier wiper arm line with a built-in wet-arm system that allows for a clean and easy installation of a washer system. A simple and easy way to keep your windshield clean, the Premier wet arms feature a black PVC hose that runs up the center of the arm and ends in a four-nozzle fixture that is an integral part of the wiper arm itself. Each solid brass nozzle is adjustable to provide a maximum coverage spray pattern for almost any windshield. Features: Compatible with 2.5 and 1.5 MRV wiper motors Wet single-wiper style Physical Specifications: Each in Package Height in: 0.6'' Each in Package Width in: 3.1'' Each in Package Length/Depth in: 19.5'' Each in Package Weight oz: 12.8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-23/32 x 3-7/8 In (BF792)
- BUYERS PRODUCTS 3 Inch to 2 1/2 Inch to 2 Inch Receiver Tube Adapter Set (RTA3252)
- CURT Aluminum Ball Mount (2" Shank, 8,000 lbs, 2" Drop, 8-1/2" Long) (45360)
- MARINCO MRV Plastic Wiper Motor Cover, White (33025)
- MARINCO Hybrid Wiper Blade, 16 (32016B)
- MARINCO 1000 Waterproof Wiper Motor 12V (36110)
- MARINCO Deluxe Adjustable Stainless Steel Wiper Arm Dry (33007A)
- MARINCO 1000 Waterproof Wiper Motor 12V (37100)
- BOSCH OE Replacement, 21", Single (21-CA)
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49464)
- Marinco Windshield Wiper Parts