Shop All Marine & Boat Speakers & Navigation
This Product is Discontinued
Marinco
Oscillating Marine Fan - 12V (Discontinued)
Mfr # 900
Zoro # G503077186
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marinco
- MFR # 900
- Zoro # G503077186
- UPC # 46904900091
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
This 12V marine fan folds out of the way when it's not in use and can be mounted on the wall, ceiling, or dash. Ideal for bunks, ice chests, heads, and windshield defogging.
Features:
- Rotating louver directs airflow
- Built-in on/off switch
- Installation hardware included
- 12V DC operation, 1.2 amp draw
- Translucent fan blades
- 7.5" vinyl-coated fan guard
- Mounting base dimensions: 3.375" L x 1.5" W
- Stands 8" from mounting surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.