Shop All Refrigeration Controls
Marinco
MiniVent 1000 3in - White
Mfr # N20020
Zoro # G210046123
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marinco
- MFR # N20020
- Zoro # G210046123
- UPC # 29086200203
- Country of Origin China
- Category Refrigeration Controls
Description
MiniVent 1000 3in - White. The MiniVent 1000 is the smallest and most economical solar vent in the Marinco line. At just 7in in diameter and approximately 1-3/4in high, the MiniVent 1000 is compact yet effective. This solar-powered model is an exhaust vent only. It will keep the boat cabin cool when you need it most, during the hot sunlight hours. Under solar power, the Mini Vent 1000 will move 700 cubic feet of air an hour. At night, even a light breeze will continue to ventilate the boat passively. Built-in shut-off damper prevents water intrusion in rough seas. Fits a 3-3/4in diameter installation hole. The vent can be retrofitted to an existing hole of up to 6in in diameter. Available in white ABS plastic or stainless steel. All MiniVent 1000 models come complete with a white plastic interior trim ring, mounting hardware, and an easy-to-understand installation manual.Features: Solar-powered exhaust ventilation during daylight and passive exhaust at night. No batteries or wiring required. Whisper-quiet fan operation. Durable white ABS construction. Shut off damper to prevent water intrusion in rough seas. Dimensions: 7in diameter X 1-3/4in high.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Blower 'Wheel (2ZB34)
- HONEYWELL At140A1042 120/240 Primary To (AT140A1042)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K364)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG84)
- PARAGON Refrigeration/Defrost Control, Electronic (ERC2-212111-370)
- GOODMAN Crankcase Heater, 230V, 40W (0163R00002S)
- WHITE-RODGERS Demand Defrost Control, With Hi/Lo PS (47D43-811)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-111)
- LENNOX Defrost Board Control (16V38)
- RANCO Refrigeration Control, SPST, 0 to 47 Range (K50Q-1125-001)
- RANCO Defrost Cycle Ctrl, Capillary 30 in L (A30-2311)
- Marinco Refrigeration Controls