Shop All Plug & Connector Accessories
Marinco
6017 Plug Boot for 15A and 20A Straight Blade & 15A Locking Plugs
Mfr # 6017
Zoro # G700448116
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Flexible Vinyl
- For Use With 15A and 20A Straight Blade and 15A Locking Plugs
- Depth 2.665 in
- Width 1.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marinco
- MFR # 6017
- Zoro # G700448116
- Country of Origin Unknown
- Category Plug & Connector Accessories
Dimensions
Depth | 2.665 in |
Width | 1.82 in |
Details
Item | Plug Boot |
Color | Black |
Material | Flexible Vinyl |
For Use With | 15A and 20A Straight Blade and 15A Locking Plugs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 3000 and 3500 Watt Inverter Parallel Kit (7668)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-6500)
- SCHNEIDER ELECTRIC Phase Ctrl Relay, 208-480VAC In 8A, Dpdt (RM22TG20)
- JACKSON SAFETY Ground Clamp (14731)
- MARINCO 8215T Marinco 15A 125V Plug, Hospital Grade, Clear (8215T)
- MARINCO Marinco 12VRC SeaLink Deluxe 12 Volt Receptacle (12VRC)
- MARINCO 110R Marinco Sealing Collar With Threaded Ring, 30A (110R)
- MARINCO 4700 Marinco 15A 125V Locking Duplex Receptacle (4700)
- MARINCO WEATHERPROOF COVER W/ THREADED RING FOR 305CRV CONNECTOR (103RV)
- MARINCO 2014R Marinco 20A 125/250V Receptacle, Lock (2014R)
- HUBBELL Boot, Marine Seal Tite (HBL60CM32)
- Marinco Plug & Connector Accessories