Shop All Deck Hardware
Marinco
4" Da/Night Solar Vent Stainless Steel
Mfr # N20804S
Zoro # G6575625
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marinco
- MFR # N20804S
- Zoro # G6575625
- UPC # 93344062414
- Country of Origin Unknown
- Category Deck Hardware
Description
4" Day/Night Solar Vent - Stainless Steel. Features: Circulates fresh air in boat cabin eliminating mold, mildew and musty air. Moves 1,000 cubic feet of air/hour or 24,000 cubic feet of air/day (4" model). Rechargeable battery allows for 24-hour continuous operation. Whisper quiet fan operation. No wiring required. Built-in on/off fan switch, LED lights and intake/exhaust switch. High capacity NiMh battery operates vent for up to 24-hours without sunlight on a full charge. Threads into included deck plate and can be removed from outside without tools. Complete air and green water shut-off from below. All Day/Night Plus models come complete with white plastic interior trim ring, insect screen, mounting hardware and an easy-to-understand installation manual. Replaces NICRO 3" & 4" snap-in deck plates (fits existing holes once snap-in deck plates are removed).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Turn Lamp, LED, Amber, 6-13/32 in. L (607106-02SB)
- VELVAC Primary Wire 14 Ga X 100' White (051141)
- SEA-DOG Stainless Steel LED Navigation Lights - Port -Starboard (400070-1)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-1/2 In (H9054)
- MARINCO 7 Air Vent 500 Passive Exhaust Ventilation (N28810)
- MARINCO Wiper Arm Deluxe Ss Single 6.75"-10.5" (33006A)
- MARINCO Marinco Wiper Motor 1000 Series - 12V - 2.5" Shaft - 110° (37110)
- MARINCO 3 in. Day/Night Solar Vent, White (N20803W)
- MARINCO Dual Speed Intermittent Wiper Motor Controller (76080)
- MARINCO Waterproof Wiper Motor 12V - 2.5" Shaft - 80° Sweep (71082)
- SOUTHCO Grabber Catch Latch - Side Mount - Black - Pull-Up Force 22N (5lbf) (C3-805)
- Marinco Deck Hardware