Shop All Locking Connectors
Marinco
305C Marinco 30A 125V Conn, Locking
Mfr # 305C
Zoro # G100691907
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- NEMA Plug Configuration - Plugs and Receptacles NEMA L5-30R
- Voltage - Plugs and Receptacles 125V
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marinco
- MFR # 305C
- Zoro # G100691907
- UPC # 649075303106
- Country of Origin Mexico
- Category Locking Connectors
Details
Item - Plugs and Receptacles | Locking Connector |
Amps - Plugs and Receptacles | 30A |
NEMA Plug Configuration - Plugs and Receptacles | NEMA L5-30R |
Voltage - Plugs and Receptacles | 125V |
Number of Poles | 2 |
Number of Wires | 3 |
Material | Nylon |
Phase | Single |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, red light block, with body fixing collar, integral LED, 230...240V AC (ZB6EM4B)
- ALLANSON 1092-S-G Gas Application (1092-S-G)
- GARDNER BENDER TOGGLE SWITCH DPST 20A (GSW-14)
- SCHNEIDER ELECTRIC Legend Plate, Off-On, White/Black and Red (ZBY2367)
- MARINCO 3016P Marinco 30A 480V 3 Plug Locking (3016P)
- MARINCO 6360CRN 50A 125V Female Locking Connector (6360CRN)
- MARINCO 3021C Marinco 30A 120/208V 3 Y Connector Lkg (3021C)
- MARINCO 205C Marinco 20A 125V Conn, Locking (205C)
- MARINCO 3015P Marinco 30A 250V 3 Plug Locking (3015P)
- MARINCO 4729 Marinco 15A 125V 2P 3W Locking Connector (4729)
- LEGRAND 30A Locking Connector 2P 3W 125VAC L5-30R BK/WT (L530CGCM)
- Marinco Locking Devices