Shop All Deck Hardware
Marinco
3 in. Day/Night Solar Vent, White
Mfr # N20803W
Zoro # G610634234
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marinco
- MFR # N20803W
- Zoro # G610634234
- UPC # 93344062391
- Country of Origin China
- Category Deck Hardware
Description
3'' Day/Night Solar Vent - White The design threads into the included deck plate, and is removable from outside without tools. On/off fan switches, LED lights, and intake/exhaust switches are accessible from inside the cabin for ease of use. Features: Circulates fresh air in the boat cabin eliminating mold, mildew, and musty air Moves 1,000 cubic feet of air/hour or 24,000 cubic feet of air/day 4'' model A rechargeable battery allows for 24-hour continuous operation Whisper quiet fan operation No wiring required Built-in on/off fan switch, LED lights, and intake/exhaust switch High capacity NiMh battery operates vent for up to 24 hours without sunlight on a full charge Threads into included deck plate and can be removed from outside without tools Complete air and green water shut-off from below All Day/Night Plus models come complete with a white plastic interior trim ring, insect screen, mounting hardware, and an easy-to-understand installation manual Replaces NICRO 3'' and 4'' snap-in deck plates fits existing holes once snap-in deck plates are removed and Day/Night Plus models
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINN KOTA MKP-38 Weedless Wedge 2 Prop f/112lb Thrust (1865023)
- SURTRACK AXLE Cv Axle Shaft, Ho-8268 (HO-8268)
- MEGAWARE Skegguard 27041 Ss Yamaha (27041)
- DAVIS INSTRUMENTS Shockles LineGrabber - 9" - Pair (2460)
- MARINCO Wiper Arm Deluxe Ss Single 6.75"-10.5" (33006A)
- MARINCO Wiper Arm Deluxe Black Ss Single 18"-24" (33070A)
- MARINCO 4" Da/Night Solar Vent Stainless Steel (N20804S)
- MARINCO Dual Speed Intermittent Wiper Motor Controller (76080)
- MARINCO Marinco Wiper Motor 1000 Series - 12V - 2.5" Shaft - 110° (37110)
- MARINCO 7 Air Vent 500 Passive Exhaust Ventilation (N28810)
- SEACHOICE Mega-Flow Dripless 316 Stainless Thru Hull, 1-1/2" (18631)
- Marinco Deck Hardware