Shop All Marine Safety Equipment
Marinco
24V Single Trumpet Electric Horn
Mfr # 10017XL
Zoro # G5075647
product price: $106.99
/ea
Free Shipping & Returns
$106.99
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
- Brand Marinco
- MFR # 10017XL
- Zoro # G5075647
- UPC # 35028901930
- Country of Origin Unknown
- Category Marine Safety Equipment
Description
Sea Era Marine Size Toilet - Remote/Pump - 0degrees & 90degrees Discharge - Smart Switch - 12V - White. Economical, high performance macerating toilet with design features not found in competing units. The best choice when it is time to change.Powerful flushing action with advanced design features, Features: An excellent replacement for less durable, Non-Raritan units, Low water usage as little as 1 quart (1 liter), Bowl can be rotated 90 degrees for mounting in confined spacesFull size joker valve reduces clogs, Stainless steel macerating blade, Household or marine size bowls availableSelf-priming inlet pump can be run dry, Separation of intake and discharge means dirty water cannot enter bowl if seal fails, , Both 90 degree and straight discharge included.
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
- DB ELECTRICAL New Starter For Cummins Engines Osgr; 24-Volt; Cw; 10-Tooth 3957597 410-52392 (410-52392)
- GROTE LIGHTING MIRROR-BLK OUTER PROTECTIVE BUMPER TYPE (12102)
- DB ELECTRICAL New 110V Toro Starter For Snowblower W Loncin Engine Acqd154 119-1983 (410-22063)
- STENS Oem Replacement Belt 265-321 For Toro 105-7790 (265-321)
- MARINCO 24V Dual Trumpet Electric Horn (10018XL)
- ATTWOOD MARINE Drop-In Hidden Horn w/ Black and White Covers (11478-7)
- MUSTANG SURVIVAL Ring Buoy Rope Bag, 90 Foot Rope, Multi-Filament Polypropylene Rope, Orange (MRD190-0-0-215)
- KENT SAFETY Ring Buoy, Orange, 30" dia. (152200-200-030-13)
- ORION Emergency Blanket (464)
- SEA-DOG Universal Safety Kill Switch (420488-1)
- SEA-DOG MaxBlast Air Horn Compressor - 24V (432598-1)
- Marinco Marine Safety Equipment