Shop All Automotive Horns & Accessories
Marinco
24V Chrome Plated Single Trumpet Air Horn
Mfr # 10524
Zoro # G5073687
product price: $216.99
/ea
Free Shipping & Returns
$216.99
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
- Brand Marinco
- MFR # 10524
- Zoro # G5073687
- UPC # 35028105246
- Country of Origin Unknown
- Category Automotive Horns & Accessories
Description
24V Chrome Plated Single Trumpet Air Horn. The Marinco FullBlast compressor driven air horns are the loudest and most complete line of 12V air horns available. All of our air horns produce sound levels ranging between 120 and 127dB, which means all of our air horns meet the ABYC and NMMA regulations for boats up to 20 meters/66 feet. Both 12 and 24 volt compressors are CE listed.. Features: Solid brass construction. Non-corrosive Lexan polycarbonate diaphragm. LEXAN is a registered trademark of Sabic Innovative Plastics IP B.V., Netherlands. Includes compressor, air tubing, fittings and hardware. 12V compressor produces 9-11 PSI. Dimensions: 17" L x 3.75" W x 3.75" H. Maximum amp draw: 12 volt: 20 amps, 24 volt: 10 amps. dB rating: 120 at one meter, 1/3 octave band. Fundamental frequency: 315+/-15Hz.
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
- ORACLE LIGHTING 6000K H11 VSeries LED Headlight Bulb Conversion Kit (V5235-001)
- HEIN-WERNER 2-1/2 Tons Air Operated End Lift 35-3/8" Max. Lifting H., 11" Min. Lifting H (HW93696A)
- SEA-DOG Sea-Dog 415210-1 Battery Terminal - Wing Nut Style, Set (415210-1)
- URO PARTS Radiator Hose, 4397659 (4397659)
- MARINCO 12V Mini Hidden Horn (10031)
- MARINCO 12V Chrome Plated Single Trumpet Air Horn (10105)
- MARINCO 12V Drop In Low Profile Horn With (10080)
- MARINCO 12V Electronic Horn With White Grill (10082)
- MARINCO 12V Compact Single Trumpet Electric Horn (10010)
- MARINCO 12V Chrome Plated Dual Trumpet Mini Air Horn (10108)
- WOLO Low Tone Single Trumpet Horn, Electric (110)
- Marinco Automotive Electrical