Shop All Straight Blade Plugs
Marinco
12Vbps Marinco Troll Mtr, Plug W/Single Hole
Mfr # 12VBPS
Zoro # G200617838
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 48V dc max
- Number of Wires 3
- Type Locking
- Material Housing: Nylon, Cover: vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marinco
- MFR # 12VBPS
- Zoro # G200617838
- UPC # 649075996834
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 48V dc max |
Number of Wires | 3 |
Type | Locking |
Material | Housing: Nylon, Cover: vinyl |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 30A, 1 Pole, 120V AC (ITEQ130)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 30A, 600V AC, Indicating (TCF30)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-51626-05)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NC/1NO (ECN05A1CAA-R63/C)
- MARINCO 12Vpg.Oem Marinco 12V Plug, Oem (12VPG.OEM)
- MARINCO 5266 Marinco 15A 125V 2P 3W Standard Plug (5266)
- MARINCO 5366 Marinco 20A 125V 2P 3W Standard Plug (5366)
- MARINCO 8215 Marinco 15A 125V 2P 3W Hosptial Grade Plug (8215)
- MARINCO Cs8265N Marinco 50A 250V Plug (CS8265N)
- MARINCO 8215Tra Marinco 15A 125V Plug, Right Angl Clear (8215TRA)
- LEVITON Plug Locking L10-20P 20A (02361-0PB)
- Marinco Straight Blade Devices