Shop All Marine & Boat Lighting
Marinco
12V Wireless IP67 LED Spotlight Bridge Remote
Mfr # 23250-R
Zoro # G002943692
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marinco
- MFR # 23250-R
- Zoro # G002943692
- UPC # 93344064364
- Country of Origin China
- Category Marine & Boat Lighting
Description
Classic styling meets modern technology in the new Wireless IP67 LED Stainless Steel Spotlight.
Features:
- 12V DC Input
- Wireless range: 100 feet
- Dimensions: 2.2" W x 3.65" H x 0.9" D
- Housing material: ASA
- Button material: Silicone (glow in the dark)
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-13/32 x 4-25/32 in. (PA2038)
- TPI INDUSTRIAL Fan Mount, HD Pedestal, Steel, Yellow (HDM-P)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Poly Off Grid Battery Charger for Trucks (MAX3547839)
- A & I PRODUCTS Shift Lever 3" x10" x1" (A-AT20093)
- MARINCO 24V Buzzer w/Warning Light - Red (80-511-0010-01)
- ILC Replacement for Waldmann 108-870-902 replacement light bulb lamp (108-870-902 WALDMANN)
- LUMITEC Orbit Flush Mount Down Light Spectrum RGBW - White Housing (112527)
- ATTWOOD MARINE Attwood LightArmor All-Around Light - 12" Black Pole - Black Horizonta (5558-P12A7)
- HELLA MARINE Starboard Navigation Light Incadescent 1Nm Black (3562025)
- PRESTA Green Wool Polishing Pad (890143)
- RIGID INDUSTRIES E-Series Pro 10" Flood Black (110113)
- Marinco Marine & Boat Lighting