Shop All Automotive Horns & Accessories
Marinco
12V Chrome Plated Dual Trumpet Mini Air Horn
Mfr # 10108
Zoro # G5062776
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marinco
- MFR # 10108
- Zoro # G5062776
- UPC # 35028101088
- Country of Origin Unknown
- Category Automotive Horns & Accessories
Description
12V Chrome Plated Dual Trumpet Mini Air Horn. The Marinco FullBlast compressor driven air horns are the loudest and most complete line of 12V air horns available. All of our air horns produce sound levels ranging between 120 and 127dB, which means all of our air horns meet the ABYC and NMMA regulations for boats up to 20 meters/66 feet. Both 12 and 24 volt compressors are CE listed.. Features: Solid brass construction. Non-corrosive Lexan polycarbonate diaphragm. LEXAN is a registered trademark of Sabic Innovative Plastics IP B.V., Netherlands. Includes compressor, air tubing, fittings and hardware. 12V compressor produces 9-11 PSI. Dimensions: 9.5" L x 5" W x 3.75" H. Maximum amp draw: 12 volt: 20 amps, 24 volt: 10 amps. dB(A) rating: 127 at one meter, 1/3 octave band. Fundamental frequency: 630+/-15, 525+/-15Hz. Chrome Plated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Coil, Copper, 1/2 x 25 x 032 (CT-725-032)
- CURT Front Mount Hitch w/2" Receiver, 31063 (31063)
- LISLE Stone/Wiper Set for Lis15000 80 Grit (15500)
- RIDGID RIDGID® 31335 #1 11-3/4" 3-1/2" Capacity Strap Wrench (1/2" Strap Width) (31335)
- MARINCO 12V Chrome Plated Dual Trumpet Air Horn (10106)
- MARINCO 12V Chrome Plated Single Trumpet Air Horn (10105)
- MARINCO 12V Drop In Low Profile Horn With (10080)
- MARINCO 12V Miniblast Compact Single Horn With White Cover (10099)
- MARINCO 12V Electronic Horn With White Grill (10082)
- MARINCO 12V Mini Hidden Horn (10031)
- WOLO Truck Train Horn EV24, Siberian Express (848)
- Marinco Automotive Electrical