Shop All Wall Art & Decor
Marian Imports
Marian Imports F13122 7 x 7 in.Treasure of Nature Howling Bronze Moose Statue
Mfr # 13122
Zoro # G203775559
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marian Imports
- MFR # 13122
- Zoro # G203775559
- UPC # 695082131225
- Country of Origin China
- Category Wall Art & Decor
Description
Marian Imports is carefully handmade by artisans and skilled craftsmen; therefore, variations in finishes, castings, symmetry, and detailing are anticipated and expected. We all love and cherish nature. Everyone of our Bronze Coated Resin Sculptures are handcrafted to the finest detail. Our goal is to bring the highest quality merchandise into your home for your everyday enjoyment.
Features- Affordable gift would be great for anyone
- Sculptures are made using a bronze electro-plating process
- Great detail & high quality
- Size: 7 x 7 in.
- Material: Bronze
- Animal Type: Moose
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-EO1-BK-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 W X 72 L X 25.125 H, Chrome, Laminate, Particleboard, Steel, Grey (XU-A3072-REC-GY-T-P-GG)
- CALI CABANA Towels - Grey , 4PK (CALICABANA-GRY)
- CELEBRATIONS Gold Tree Indoor Christmas Decor (B-21320A)
- MARIAN IMPORTS Marian Imports F51128 Swooping Eagle Bronze Plated Resin Sculpture (51128)
- MARIAN IMPORTS Marian Imports F53150 Four Wild Horses Bronze Plated Resin Sculpture (53150)
- MARIAN IMPORTS Marian Imports F53157 Moose Bronze Plated Resin Sculpture (53157)
- TRADEMARK FINE ART Guido Borelli 'Due Bicchieri a Positano' Canvas Art, 35x47 (ALI34162-C3547GG)
- TRADEMARK FINE ART Cole Borders 'Hockey Stick' Canvas Art, 24x32 (ALI21792-C2432GG)
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- TRADEMARK FINE ART Jae 'Liz On The Beach' Canvas Art, 30x47 (1X05304-C3047GG)
- Marian Imports Wall Art & Decor