Shop All Wall Art & Decor
Marian Imports
Marian Imports F13105 8.55 x 13 in.Treasure of Nature Howling Bronze Rearing Horse Statue
Mfr # 13105
Zoro # G503775631
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marian Imports
- MFR # 13105
- Zoro # G503775631
- UPC # 695082131058
- Country of Origin China
- Category Wall Art & Decor
Description
Marian Imports is carefully handmade by artisans and skilled craftsmen; therefore, variations in finishes, castings, symmetry, and detailing are anticipated and expected. We all love and cherish nature. Everyone of our Bronze Coated Resin Sculptures are handcrafted to the finest detail. Our goal is to bring the highest quality merchandise into your home for your everyday enjoyment.
Features- Affordable gift would be great for anyone
- Sculptures are made using a bronze electro-plating process
- Great detail & high quality
- Size: 8.55 x 13 in.
- Material: Bronze
- Animal Type: Rearing Horse
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 45 W X 45 L X 23.75 H, Plastic, Steel, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7144)
- SERTA White Goose Feather and Down Fiber Featherbed, Full (SE706307)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 30" dia., 34.5" W X 28.75" L X 79.5" H, Black (XA-30-COTA-DY-GG)
- MARIAN IMPORTS Marian Imports F53157 Moose Bronze Plated Resin Sculpture (53157)
- MARIAN IMPORTS Marian Imports F53150 Four Wild Horses Bronze Plated Resin Sculpture (53150)
- MARIAN IMPORTS Marian Imports F51128 Swooping Eagle Bronze Plated Resin Sculpture (51128)
- UPM GLOBAL UPM Global 13940 Last Year of Issue Silver Quarters Dollars (13940)
- INHOME InHome NH2359 Hexagon Marble Peel & Stick Backsplash Tiles - White (NH2359)
- PC PRODUCTS Protective Coating 084113 Rotted Wood Repair Kit (84113)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- Marian Imports Wall Art & Decor